Shop All Outdoor Wall Lights
Z-Lite
Waterdown 1 Light Outdoor Wall Light, Black & Clear Beveled
Mfr # 546BK
Zoro # G005836984
product price: $50.00
/ea
$50.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.375"
- Series Waterdown
- Watts 100
- Finish Black
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 546BK
- Zoro # G005836984
- UPC # 685659046953
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 7" |
Height | 8.375" |
Details
Item | Outdoor Wall Sconce |
Series | Waterdown |
Watts | 100 |
Finish | Black |
Housing Material | Aluminum |
Description
Black cast aluminum rectangular hardware compliments the clear beveled glass on this unique yet traditional outdoor wall light.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 20alr12/fl32 GBF Frost replacement light bulb lamp (20ALR12/FL32 GBF FROST PHILIPS)
- JESCO 6 ft Power Cord for SG-LED/SGA-LED (SG-PC72-W)
- NUVO 1-Light 50W Incandescent Basic Fixture, White Finish (SF76-418)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 42W, 120-277V (2FSL2 40L EZ1 LP840)
- Z-LITE Melbourne Outdoor Wall, 3-Light, 13.75 In.W x 10 In.L x 21.5 In.H, Black/Clear Beveled (541B-BK)
- Z-LITE Fallow 1 Light Outdoor Wall Sconce, Deep Bronze And Clear Seedy (565M-DBZ)
- Z-LITE Sheridan 1 Light Outdoor Wall Sconce, Black And Seedy (594M-BK)
- Z-LITE Fallow 1 Light Outdoor Wall Sconce, Black And Clear Seedy (565M-BK)
- Z-LITE Vienna Outdoor Wall Light, Oil Rubbed Bronze And Tint Seedy (548B-ORB)
- Z-LITE Wakefield Outdoor Wall Light, Black & Clear Beveled (522S-BK)
- AMAX LIGHTING AMAX Lighting LED-S001L 12.5 x 3.5 in. LED Ceiling Fixture Square - White (LED-S001L)
- Z-Lite Outdoor Wall Lights