Shop All Outdoor Wall Lights
Z-Lite
Wakefield Outdoor Wall Light, Black & Clear Beveled
Mfr # 522M-BK
Zoro # G905836831
product price: $126.00
/ea
Free Shipping & Returns
$126.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9.5"
- Height 24"
- Series Wakefield
- Watts 100
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 522M-BK
- Zoro # G905836831
- UPC # 685659012019
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 9.5" |
Height | 24" |
Details
Item | Outdoor Wall Sconce |
Series | Wakefield |
Watts | 100 |
Finish | Black |
Housing Material | Aluminum |
Description
For a bold look, this medium wall mount is sure to please. Using bold detailing finished in black, and clear beveled glass for a bright spill of light, this fixture is sure to create a unique statement. These fixtures are made of aluminum for years of durability
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLIGHT Spotlight, 40W, 12VDC, 3.5A, 7" H, 7-1/4" W (30514ST)
- MILWAUKEE TOOL REDLITHIUM USB BEACON Hard Hat Safety Light, 600 Lumens, Rechargeable, 30 Hour Max Run Time (2116-21)
- MILWAUKEE TOOL M18 LED FLOOD LIGHT (ML2361-20)
- ILC Replacement for Osram Sylvania F27bx/spx35/rs replacement light bulb lamp (F27BX/SPX35/RS OSRAM SYLVANIA)
- Z-LITE Waterdown 1 Light Outdoor Wall Light, Oil Rubbed Bronze And White Seedy (T20-ORB-F)
- Z-LITE Eclipse 2 Light Outdoor Wall Sconce, Black And Seedy (577M-BK-LED)
- Z-LITE Sana 1 Light Outdoor Wall Sconce, Black And Seedy (592S-BK)
- Z-LITE Dunbroch 1 Light Outdoor Wall Sconce, Deep Bronze + Outdoor Brass & Clear (584S-DBZ-OBS)
- Z-LITE Abbey Outdoor Wall Light, Black & Matte Opal (549S-BK)
- Z-LITE Wakefield Outdoor Wall Light, Black & Clear Beveled (522S-BK)
- WESTINGHOUSE LGHT FXTR WAL MNT 6.25""W (65790)
- Z-Lite Outdoor Wall Lights