Shop All Post Lighting
Z-Lite
Wakefield Outdoor Post Light, Black & Clear Beveled
Mfr # 522PHM-BK-PM
Zoro # G405836744
product price: $118.00
/ea
Free Shipping & Returns
$118.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Height 24"
- Number of Lamps 1
- Series Wakefield
- Width 9.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 522PHM-BK-PM
- Zoro # G405836744
- UPC # 685659012071
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 24" |
Width | 9.5" |
Length | 9.5" |
Details
Item | Outdoor Pier Mounted Fixture |
Finish | Black |
Number of Lamps | 1 |
Series | Wakefield |
Dimmable | Yes |
Standards | CUL/cETLu |
Watts | 100 |
Bulb Base Type | Medium |
Housing Material | Aluminum |
Shade Finish | Clear Beveled |
Shade Material | Glass |
Rated Location | Wet |
Description
For a bold look, this medium pier mount is sure to please. Using bold detailing finished in black, and clear beveled glass for a bright spill of light, this fixture is sure to create a unique and bold statement. These fixtures are made of aluminum for years of durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITECORE EDC27 3000 Lumen Ultra Slim Flat EDC Flashlight (6952506407590)
- MILWAUKEE TOOL USB RECHARGEABLE LOW-PROFILE HEADLAMP KIT (2115-21)
- ASD LIGHTING Cutoff W/P, LED, Adjst, Dim, DLC 4.0,120W, 5K (ASD-WLP02A-120D50B)
- BAREBONES LIVING Barebones | Red Mini Edison Lantern - Vintage Adjustable Camping Light (LIV-274)
- Z-LITE Doma Outdoor Post Light, Black & Water Glass (543PHM-BK)
- Z-LITE Seoul 3 Light Outdoor Post Mounted Fixture, Black & Clear (571PHXLR-567P-BK)
- Z-LITE Talbot 3 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze And Seedy (579PHBR-519P-ORB)
- Z-LITE Holbrook Outdoor Post Light, Black And White Seedy (507PHB-519P-BK)
- Z-LITE Luttrel 1 Light Outdoor Pier Mounted Fixture, Silver & Frosted (566PHBR-553PM-SL-LED)
- Z-LITE Beacon 2 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze & Clear Beveled (568PHBR-533PM-ORB)
- NORWELL Olde Colony Outdoor Post Lantern - Black (1068-BL-BE)
- Z-Lite Post Lighting