Shop All Post Lighting
Z-Lite
Wakefield Outdoor Post Light, Black & Clear Beveled
Mfr # 522PHM-519P-BK
Zoro # G605836681
product price: $490.00
/ea
Free Shipping & Returns
$490.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Width 10"
- Height 116"
- Number of Lamps 1
- Series Wakefield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 522PHM-519P-BK
- Zoro # G605836681
- UPC # 685659012064
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 10" |
Height | 116" |
Details
Item | Outdoor Post Mounted Fixture |
Finish | Black |
Number of Lamps | 1 |
Series | Wakefield |
Housing Material | Aluminum |
Bulb Base Type | Medium |
Watts | 100 |
Description
For a bold look, this post light is sure to please. Using bold detailing finished in black, and clear beveled glass for a bright spill of light, this fixture is sure to create a unique and bold statement. These fixtures are made of aluminum for years of durability. All posts lights come complete with mounting templates, bolts, and cap nuts. Also, the post can be cut to suit desired height.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 60a/52wmp/99-130v replacement light bulb lamp (60A/52WMP/99-130V GE GENERAL ELECTRIC G.E)
- UNGER Flood Bulb Changer (FS000)
- ILC Replacement for Altman 14-inch Scoop replacement light bulb lamp (14-INCH SCOOP ALTMAN)
- WESTGATE LPNG-2X4-MCTPLED BACKLIT PANEL LIGHT, 100~277VAC (LPNG-2X4-MCTP)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze & Clear (571PHXLR-ORB)
- Z-LITE Talbot 3 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze And Seedy (579PHBR-564P-ORB)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Black & Clear (571PHXLR-BK)
- Z-LITE Beacon 2 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze & Clear Beveled (568PHBR-533PM-ORB)
- Z-LITE Barwick 1 Light Outdoor Pier Mounted Fixture, Black & Etched (585PHMS-SQPM-BK-LED)
- Z-LITE Doma Outdoor Post Light, Black & Water Glass (543PHB-BK)
- QUOIZEL Darius Outdoor Post Lantern (DRS9011EK)
- Z-Lite Post Lighting