Shop All Post Lighting
Z-Lite
Wakefield Outdoor Post Light, Black & Clear Beveled
Mfr # 522MP3-BK
Zoro # G605836766
product price: $562.00
/ea
Free Shipping & Returns
$562.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Number of Lamps 3
- Bulb Base Type Medium
- Width 25"
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 522MP3-BK
- Zoro # G605836766
- UPC # 685659012033
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 25" |
Height | 90" |
Details
Item | Outdoor Post Mounted Fixture |
Finish | Black |
Number of Lamps | 3 |
Bulb Base Type | Medium |
Housing Material | Aluminum |
Series | Wakefield |
Watts | 100 |
Description
For a bold look, this three-lantern post light is sure to please. Using bold detailing finished in black, and clear beveled glass for a bright spill of light, this fixture is sure to create a unique and bold statement. These fixtures are made of aluminum for years of durability. All posts lights come complete with mounting templates, bolts, and cap nuts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Task Light Frame, 50 W x 8 D x 10 H, Blue (LFA48)
- ILC Replacement for GE General Electric G.E Cmh150/t/uvc/u/942/g12 replacement light bulb lamp (CMH150/T/UVC/U/942/G12 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Federal Signal 400st replacement light bulb lamp (400ST FEDERAL SIGNAL)
- ELCO LIGHTING Mini LED Floodlight (EFL30S40WFK)
- Z-LITE Aspen 1 Light Outdoor Pier Mounted Fixture, Black And Clear Seedy (554PHMS-SQPM-BK)
- Z-LITE Talbot 1 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze And Seedy (579PHMS-ORB)
- Z-LITE Seoul 4 Light Outdoor Post Mount Fixture, Black & Clear (571PHXXLR-BK)
- Z-LITE Sana 3 Light Outdoor Post Mount Fixture, Black And Seedy (592PHBR-BK)
- Z-LITE Aspen 1 Light Outdoor, Black And Clear Seedy (554PHM-BK)
- Z-LITE Doma Outdoor Post Light, Black & Water Glass (543PHB-BK)
- QUOIZEL Uma Outdoor Post Lantern (UMA9008MBK)
- Z-Lite Post Lighting