Shop All Post Lighting
Z-Lite
Wakefield 1 Light Outdoor Pier Mounted Fixture, Black & Clear Beveled
Mfr # 522PHM-553PM-BK
Zoro # G205836708
product price: $140.00
/ea
Free Shipping & Returns
$140.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Length 9.5"
- Bulb Base Type Medium
- Number of Lamps 1
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 522PHM-553PM-BK
- Zoro # G205836708
- UPC # 685659156034
- Country of Origin China
- Category Post Lighting
Dimensions
Length | 9.5" |
Height | 24" |
Width | 9.5" |
Details
Item | Outdoor Pier Mounted Fixture |
Finish | Black |
Bulb Base Type | Medium |
Number of Lamps | 1 |
Dimmable | Yes |
Standards | CUL/cETLu |
Watts | 100 |
Series | Wakefield |
Housing Material | Aluminum |
Rated Location | Wet |
Shade Material | Glass |
Shade Finish | Clear Beveled |
Description
---
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 75 W BR30 Incandescent - Blue - 2000 Hours - Medium Base - 130V (S3228)
- LUMAPRO Metal Lamp Guard (EL188125MG100G)
- STREAMLIGHT Battery Stick for Strion Flashlight, 7417 (STL74175)
- ILC Replacement for Bausch & Lomb 31-33-60 replacement light bulb lamp (31-33-60 BAUSCH & LOMB)
- Z-LITE Helix 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy (591PHB-519P-BK)
- Z-LITE Portland 1 Light Post Mount Light, Black & Clear Beveled (531PHBR-BK)
- Z-LITE Roundhouse 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy (569PHM-567P-BK)
- Z-LITE Barwick 1 Light Outdoor Pier Mounted Fixture, Black & Etched (585PHMS-SQPM-BK-LED)
- Z-LITE Doma Outdoor Post Light, Black & Water Glass (543PHM-BK)
- Z-LITE Broughton Outdoor Post Mounted Fixture, 4-Light, 12.5 In.W x 116.5 In.H, Black/Clear Beveled (521PHBR-519P-BK)
- SUMMIT Post Top Fixt 1L Blk (66875)
- Z-Lite Post Lighting