Shop All Outdoor Wall Lights
Z-Lite
Vienna Outdoor Wall Light, Oil Rubbed Bronze And Tint Seedy
Mfr # 548B-ORB
Zoro # G805837037
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9.5"
- Height 22"
- Length 10.75"
- Series Vienna
- Watts 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 548B-ORB
- Zoro # G805837037
- UPC # 685659023879
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 9.5" |
Height | 22" |
Length | 10.75" |
Details
Item | Outdoor Wall Sconce |
Series | Vienna |
Watts | 100 |
Finish | Oil Rubbed Bronze |
Housing Material | Aluminum |
Standards | CUL/cETLu |
Shade Finish | Tinted Seedy |
Bulb Base | Medium |
Rated Location | Wet |
Number of Lights | 1 |
Dimmable | Yes |
Shade Material | Glass |
Description
Clean, straight lines and rectangular detailing define the classic styling of this outdoor wall light fixutre. Tinted seedy glass panels create an elegant glow, while the cast aluminum hardware finished in oil rubbed bronze can withstand nature’s seasonal elements.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED, 5.5 W, PAR20, Medium Screw (E26) (5.5PAR20/LED/F25/927-922/G/DIM 120V6/1FB)
- FEIT ELECTRIC LED A19 E26 WW 60W 10PK (A80083010K/10RP)
- ILC Replacement for Strobe Meteorlite 5 (METEORLITE 5 STROBE)
- GROZ ENGINEERING TOOLS PVT LTD 3W COB Pocket light (LED/140)
- Z-LITE Waterdown 1 Light Outdoor Wall Light, Oil Rubbed Bronze And White Seedy (T20-ORB-F)
- Z-LITE Millworks 2 Light Outdoor Wall Sconce, Black & Clear Beveled (574M-BK)
- Z-LITE Wakefield Outdoor Wall Light, Black & Clear Beveled (522M-BK)
- Z-LITE Portland 1 Light Outdoor Wall Light, Oil Rubbed Bronze And Clear Seedy (531S-ORB)
- Z-LITE Sana 1 Light Outdoor Wall Sconce, Black And Seedy (592S-BK)
- Z-LITE Amador 1 Light Outdoor, Black (559B-BK-LED)
- BESA LIGHTING Geo 9 Sconce, Opal Matte, 1x60W Incandescent (888407)
- Z-Lite Outdoor Wall Lights