Shop All Pendants
Z-Lite
Vertical 4 Light Pendant, Bronze + Olde Brass
Mfr # 478P24-BRZ-OBR
Zoro # G305841299
product price: $286.00
/ea
Free Shipping & Returns
$286.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 25.75"
- Length 24"
- Width 24"
- Number of Lights 4
- Style Architectural, Modern, Transitional, Electric, Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 25.75" |
Length | 24" |
Width | 24" |
Cord/Wire Length | 110 in |
Canopy Dimensions | 5-1/2 in x 5-1/2 in |
Details
Number of Lights | 4 |
Style | Architectural, Modern, Transitional, Electric, Industrial |
Item | Pendant |
Finish | Bronze + Olde Brass |
Watts | 100 |
Series | Vertical |
Standards | CUL/cETLu |
Dimmable | Yes |
Material | Steel |
Bulb Base | Medium |
Rated Location | Dry |
Description
You'll love the clean modern edge that this two-tone four-light pendant adds to your home. It features a bronze and olde brass finish with the lights inside a single cube-shaped shade for a dynamic look and feel. It's a vibrant light designed to transform any dining room, hallway, bedroom, or kitchen.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETI LED Recessed Downlight 5"/6" (53186401)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALP-48-2L-LED-PND)
- STEELMAN Replacement 120V AC Wall Charger (78627)
- SATCO 300 W PS25 Incandescent - Clear - 5000 Hours - 3600L - Medium Base - 130V (S4959)
- Z-LITE Forest 1 Light Mini Pendant, Matte White & Matt white (917MP24-WH-LED)
- Z-LITE Jazz 1 Light Mini Pendant, Brushed Nickel & Blue (131B-BN)
- Z-LITE Verona 3 Light Pendant, Brushed Nickel (2010-3L-BN)
- Z-LITE Kira Pendant, 1-Light, 6.5 In.W x 13 In.H, Modern Gold/Clear (7508P-MGLD)
- Z-LITE Mersesse 3 Light Pendant, Chrome & Clear (6007-11CH)
- Z-LITE Mersesse 1 Light Pendant, Chrome & Clear (6007MP-CH)
- RADIONIC HI-TECH Mini Pendant, Orly, 1-Light (22152-CF-PC)
- Z-Lite Pendants