Shop All Pendants
Z-Lite
Vertical 3 Light Pendant, Matte Black
Mfr # 478-3MB-BN
Zoro # G605841197
product price: $320.00
/ea
Free Shipping & Returns
$320.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11"
- Length 18"
- Width 18"
- Number of Lights 3
- Style Architectural, Modern, Transitional, Electric, Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 11" |
Length | 18" |
Width | 18" |
Canopy Dimensions | 9-1/2 in x 9-1/2 in |
Cord/Wire Length | 110 in |
Details
Number of Lights | 3 |
Style | Architectural, Modern, Transitional, Electric, Industrial |
Item | Pendant |
Finish | Matte Black |
Watts | 100 |
Dimmable | Yes |
Material | Steel |
Series | Vertical |
Standards | CUL/cETLu |
Bulb Base | Medium |
Rated Location | Dry |
Description
Clean lines and a modern design are showcased in this two-tone three-light pendant for your home. It's fashioned with a matte black and brushed nickel finish with cube-shaped shades hanging at different heights for an eclectic look that's contemporary yet timeless. It's a design that conveys movement in any dining room, foyer, bedroom, or home office.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Uv Resources, 55086551 (55086551)
- ILC Replacement for Advance Rsm-175-s-tp (RSM-175-S-TP ADVANCE)
- SATCO 17W T8 LED 4 ft. 40K G13 Base 50K Hours 2200L Type B BBP 1 or 2 Ended (S39906)
- J.W. SPEAKER LED Lamp w/Pdstl Mnt, Flood Pttrn, 12/24V (1801521)
- Z-LITE Joliet 1 Light Pendant, Olde Brass & Clear (473P12-OBR)
- Z-LITE Mersesse 3 Light Pendant, Chrome & Clear (6007-11CH)
- Z-LITE Marsala 8 Light Pendant, Polished Metallic Gold (4000-8PMG)
- Z-LITE Vertical 4 Light Pendant, Bronze + Olde Brass (478P24-BRZ-OBR)
- Z-LITE Verona 3 Light Pendant, Brushed Nickel (2010-3L-BN)
- Z-LITE Chloe 1 Light Pendant, Brushed Nickel & Clear (490P10-BN)
- ELK HOME Corsair 12'' Wide 1-Light Mini Pendant - Natural (D4638)
- Z-Lite Pendants