Shop All Island/Billiard Lights
Z-Lite
Vertical 3 Light island, Matte Black
Mfr # 478-3L-MB-BN
Zoro # G005843029
product price: $326.00
/ea
Free Shipping & Returns
$326.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 34"
- Width 10"
- Height 11"
- Style Architectural, Modern, Transitional, Electric, Industrial
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 478-3L-MB-BN
- Zoro # G005843029
- UPC # 685659149876
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Length | 34" |
Width | 10" |
Height | 11" |
Canopy Dimensions | 27-1/2 in x 4-3/4 in |
Cord/Wire Length | 110 in |
Details
Style | Architectural, Modern, Transitional, Electric, Industrial |
Dimmable | Yes |
Number of Lights | 3 |
Frame Material | Steel |
UL Listed | CUL/cETLu |
Series | Vertical |
Light Bulb Wattage | 100 W |
Bulb Base Type | Medium |
Frame Finish | Matte Black + Brushed Nickel |
Item | Linear Chandelier |
Rated Location | Dry |
Description
Clean lines and an eclectic modern design highlight this two-tone three-light island/billiard light for your home. It's fashioned in a matte black and brushed nickel finish with cube-shaped shades for a look that's contemporary yet timeless. It's a design that catches the eye in any dining room, foyer, or entertainment room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUWATT Mini Area Light, 50 Watt FloodLandscape Fixture, 12 Knuckle Mount, 3 Color Temp Changing, White (NW-SFL-50W-3CT-KN-WH)
- BOSTITCH Metal Gooseneck LED Desk Lamp (VLED1800BK)
- PELICAN Black No AAA, 201 lm (5000)
- ILC Replacement for Sylvania 58767 replacement light bulb lamp (58767 SYLVANIA)
- Z-LITE Cordon 3 Light Billiard, Bronze Plate & Green (2306-3BP-ARG)
- Z-LITE Cordon 3 Light Billiard, Brushed Nickel & Rubbed Brass (2306-3BN-SRB)
- Z-LITE Cordon 4 Light Billiard, Matte Black & Matte Opal (2306-4MB-AMO14)
- Z-LITE Euclid 10 Light Island/Billiard, Chrome (457-10L-CH-MB)
- Z-LITE Shark 3 Light Billiard Light, Matte Black & Red (170MB-PRD)
- Z-LITE Cordon 3 Light Billiard, Brushed Nickel & Matte Opal (2306-3BN-AMO14)
- DWELED Sinclair 42in LED 3 Light Linear Pendant 3000K in Black Gold Leaf (PD-732)
- Z-Lite Island/Billiard Lights