Shop All Chandeliers
Z-Lite
Verona 5 Light Chandelier, Bronze
Mfr # 2010-5BRZ
Zoro # G805835453
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 60
- Finish Bronze
- Style modern; urban
- Housing Material Steel + Crystal
- Standards CUL/cETLu
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 2010-5BRZ
- Zoro # G805835453
- UPC # 685659056327
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 22" |
Width | 22" |
Height | 20.75" |
Cord/Wire Length | 110 in |
Details
Item | Chandelier |
Fixture Wattage | 60 |
Finish | Bronze |
Style | modern; urban |
Housing Material | Steel + Crystal |
Standards | CUL/cETLu |
Dimmable | Yes |
Material | Steel + Crystal |
Series | Verona |
Number of Lights | 5 |
Rated Location | Dry |
Bulb Base | Candelabra |
Description
Graceful sweeping arms leading to classic candelabras sitting atop crystal bobeches. A classic design contemporized with clean lines and finished in dark bronze.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 13W T8 LED Light Bulb - Medium Bi Pin Base - Frost Finish (S18453)
- SIGNIFY High Pressure Lamp, ED18 Bulb Shape, 400W (C400S51/ALTO)
- ENERGETIC LIGHTING 8.5 Watt60 Watt Equivalent, A19 LED, 5000K, Non-Dimmable Light Bulb, E26 Standard Base, 24PK (YGA03C54-850-24P)
- MAKITA L.E.D. Flashlight/Spotlight, 18V (DML812)
- Z-LITE Annora 9 Light Chandelier, Brushed Nickel & Clear (428-9-BN)
- Z-LITE Arden Linear Chandelier, 17-Light, 18 In.W x 42 In.L x 12 In.H, Rubbed Brass/Clear (651P-17L-RB)
- Z-LITE Parsons 9 Light Chandelier, Matte Black, Olde Brass & Opal (477-9MB-OBR)
- Z-LITE Joliet 5 Light Chandelier, Olde Brass & Clear (473-5OBR)
- Z-LITE Forest 9 Light Island/Billiard, Chrome & Matte White (917MP12-WH-LED-9RCH)
- Z-LITE Dealey 6 Light Chandelier, Matte Black + Clear Crystal (6010-24MB)
- AFX Ash - Pendant, Lamp Type: Led (ASHP2032L30D1BK)
- Z-Lite Chandeliers