Shop All Chandeliers
Z-Lite
Troubadour 6 Light Chandelier, Bronze
Mfr # 8001-6C-BRZ
Zoro # G605835615
product price: $530.00
/ea
Free Shipping & Returns
$530.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Wattage 100
- Finish Bronze
- Height 2.5"
- Standards CUL/cETLu
- Style contemporary; utilitarian; urban; architectural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 8001-6C-BRZ
- Zoro # G605835615
- UPC # 685659066531
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 2.5" |
Width | 24" |
Length | 24" |
Cord/Wire Length | 110 in |
Canopy Dimensions | 6 in x 6 in |
Details
Item | Chandelier |
Fixture Wattage | 100 |
Finish | Bronze |
Standards | CUL/cETLu |
Style | contemporary; utilitarian; urban; architectural |
Housing Material | Steel |
Dimmable | Yes |
Series | Troubadour |
Number of Lights | 6 |
Material | Steel |
Rated Location | Dry |
Bulb Base | Medium |
Description
The Troubadour collection incorporates designs reminiscent of a bygone era. These industrial style fixtures come complete with vintage lamps to complete the look. Finished in Bronze with natural Brass hardware, it’s style is timeless.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Open Trim, 301 (301SN)
- ILC Replacement for Light Bulb / Lamp Jr24v-20w/fl36/fg replacement light bulb lamp (JR24V-20W/FL36/FG LIGHT BULB / LAMP)
- PROGRESS LIGHTING One-Light Brushed Nickel LED Bath Vanity (P300243-009-30)
- ASTRO PNEUMATIC Color Match Flood Light, 400 Lumen (50SL)
- Z-LITE Annora 9 Light Chandelier, Olde Bronze & Clear (428-9-OB)
- Z-LITE Joliet 5 Light Chandelier, Olde Brass & Clear (473-5OBR)
- Z-LITE Princess Chandeliers 4 Light Mini Chandelier, Antique Silver (424AS)
- Z-LITE Stanwood 4 Light Island/Billiard, Bronze & Water Droplet (8000-4L-BRZ)
- Z-LITE Calumet 12 Light Chandelier, Mate Black + Polished Nickel (814-12MB-PN)
- Z-LITE Beau 15 Light Chandelier, Bronze & Clear (3031-15BRZ)
- PROGRESS LIGHTING Decorative Light Fixture, 2 Lamps, 14" dia (P3111-30)
- Z-Lite Chandeliers