Shop All Semi-Flushmount Lights
Z-Lite
Titania 4 Light Semi Flush Mount, Matte Black
Mfr # 454SF-MB
Zoro # G705841363
product price: $304.00
/ea
Free Shipping & Returns
$304.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Series Titania
- Number of Light Bulbs Required 4
- Rated Location Damp
- Canopy Dimensions 5-1/2 in x 5-1/2 in
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 454SF-MB
- Zoro # G705841363
- UPC # 685659177282
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Canopy Dimensions | 5-1/2 in x 5-1/2 in |
Width | 14 in |
Length | 14 in |
Height | 14-1/2 in |
Details
Fixture Series | Titania |
Item | Semi Flush Mount |
Finish | Matte Black |
Number of Light Bulbs Required | 4 |
Rated Location | Damp |
Dimmable | Yes |
Bulb Wattage | 60 W |
Frame Finish | Matte Black |
Frame Material | Steel |
Standards | CUL/cETLu |
Bulb Base | Candelabra |
Description
0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 1-Light, PAR38, Track Head, Gimbal Ring, Black Finish (TH225)
- NITECORE 1750 Lumen NVG Mountable Rechargeable Headlamp with Red/High CRI Light (HC65Mv2)
- ILC Replacement For EIKO, LED5W2PG23835DMG7B (LED5W2P/G23/835DM-G7B)
- ILB GOLD Replacement For Feit Electric, Led Bulb, Bpa19Dm/800/Gu24/Led (BPA19DM/800/GU24/LED)
- Z-LITE Amon 3 Light Semi Flush Mount, Chrome & Matte Opal (721SF-CH)
- Z-LITE Arlington 3 Light Semi Flush Mount, Heritage Brass & Etched White (220SF3-HBR)
- Z-LITE Midnetic 4 Light Semi Flush Mount, Matte Black & Matte Opal (730SF4-MB)
- Z-LITE Quadra 4 Light Semi Flush Mount, Brushed Nickel + Black (456SF-BN-BK)
- Z-LITE Modernist 3 Light Semi Flush Mount, Matte Black (731-3SF-MB)
- Z-LITE Malcalester 4 Light Semi Flush Mount, Matte Black & White (481SF15-MB-BN)
- GLOBE ELECTRIC CLNG LT BRNZ 60W 12.6""W (65904)
- Z-Lite Semi-Flushmount Lights