Shop All Pendants
Z-Lite
Titania 12 Light Pendant, Bronze + Olde Brass
Mfr # 454-42BRZ-OBR
Zoro # G405841380
product price: $812.00
/ea
Free Shipping & Returns
$812.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 20"
- Series Titania
- Watts 60
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 42" |
Width | 20" |
Details
Number of Lights | 12 |
Item | Pendant |
Finish | Bronze + Olde Brass |
Series | Titania |
Watts | 60 |
Material | Steel |
Description
The clean lines and dimensional flavor of this bronze and olde brass finish twelve-light pendant present an eye-catching fixture ideal for large contemporary spaces. With a geometric steel frame and surprisingly traditional candelabra-style bulb bases, it delivers a versatile aesthetic and a captivating source of lighting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON FLUORESCENT LAMPS FLUOR STARTER FS 12 (13885)
- ILC Replacement for Sylvania Dulux L 36w/840 replacement light bulb lamp (DULUX L 36W/840 SYLVANIA)
- WESTGATE LSS-2FT-20W-MCT-BKSTEP LIGHT - REPLACEMENT INTEGRATED LED MODULE (LSS-2FT-20W-MCT-BK)
- HALO Adjustable Eyeball 15° Tilt, 996 4" (996P)
- Z-LITE Bordeaux 1 Light Mini Pendant, Bronze & Matte Opal (435MP-BRZ)
- Z-LITE Forest 1 Light Mini Pendant, Matte White & Matt white (917MP24-WH-LED)
- Z-LITE Cavallo 5 Light Pendant, Hammered Black (463-18HBK-CH)
- Z-LITE Mersesse 1 Light Pendant, Chrome & Clear (6007MP-CH)
- Z-LITE Sawyer 1 Light Pendant, Brushed Nickel (4500P8-BN)
- Z-LITE Ayra 1 Light Pendant, Olde Brass & Clear (488P8-OBR)
- LALIA HOME Industrial Barn Pendant, Black (LHP-3004-BK)
- Z-Lite Pendants