Shop All Chandeliers
Z-Lite
Titania 10 Light Island/Billiard, Black
Mfr # 454-54L-BK-BN
Zoro # G205841894
product price: $906.00
/ea
Free Shipping & Returns
$906.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 60
- Finish Black
- Housing Material Steel
- Series Titania
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 454-54L-BK-BN
- Zoro # G205841894
- UPC # 685659077612
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 13" |
Width | 13" |
Details
Item | Chandelier |
Fixture Wattage | 60 |
Finish | Black |
Housing Material | Steel |
Series | Titania |
Color | Black |
Number of Lights | 10 |
Description
Bring a crisp modern look with softening effects, and choose this black and brushed nickel finish 10-light island pendant for a contemporary space. An eye-catching rectangular shape makes it a perfect fixture for illuminating a kitchen island or billiards space, and the architectural effect of an open-concept boxy steel frame highlights the delightfully traditional feel of candelabra-style bulb bases.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO Blink Pro Plus 29W 15 in. Surface Mount LED CCT Select 90 CRI White 120/277V Round (62/1777)
- NUVO LED Oval Bulk Head Fixture, Black Finish with White Glass (62/1391)
- BAYCO LED METAL PENLIGHT 100 LUM BLK (BYMT-100)
- FEIT ELECTRIC LED, 5 W, A15, Medium Screw (E26), PK2 (BPA1540W927CAFIL2/RP)
- Z-LITE Elea 15 Light Chandelier, Chrome & Matte Opal (328-15-CH)
- Z-LITE Calumet 12 Light Chandelier, Matte Black & Olde Brass (814-12MB-OBR)
- Z-LITE Delaney 5 Light Chandelier, Matte Black & Clear (471-5MB)
- Z-LITE Forest 9 Light Island/Billiard, Chrome & Matte White (917MP12-WH-LED-9RCH)
- Z-LITE Haylie 6 Light Chandelier, Matte Black & Olde Brass (479-6MB-OBR)
- Z-LITE Barclay 8 Light Chandelier, Matte Black (482S-8-20MB)
- ACCESS LIGHTING Classic, 7 Light LED Chandelier, Chrome Finish, Opal Glass (62477LEDD-CH/OPL)
- Z-Lite Chandeliers