Shop All Island/Billiard Lights
Z-Lite
Tiffany Billiard 4 Light Billiard Light, Matte Black & Multi Colored Tiffany
Mfr # KD28
Zoro # G805843526
Free Shipping & Returns
$1,106.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13"
- Width 18.5"
- Length 43.75"
- Dimmable Yes
- Number of Lights 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Z-Lite
- MFR # KD28
- Zoro # G805843526
- UPC # 685659026726
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Height | 13" |
Width | 18.5" |
Length | 43.75" |
Chain Length | 2x 72" |
Canopy Dimensions | 4-3/4 in x 6-3/4 in |
Cord/Wire Length | 110 in |
Details
Dimmable | Yes |
Number of Lights | 4 |
UL Listed | CUL/cETLu |
Frame Finish | Matte Black |
Frame Material | Steel |
Series | Tiffany Billiard |
Style | craftsman; tiffany; billiard |
Shade Material | Glass |
Bulb Base Type | Medium |
Light Bulb Wattage | 100 W |
Shade Finish | Multi Colored Tiffany |
Rated Location | Dry |
Item | Island/Billiard Light |
Description
This beautiful 4 light billiard light will add brightness to your room with their brilliant stained glass display. These lights are shipped knocked down which allows them to be shipped by UPS or Fedex. Assembly is simple and completed in minutes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 13.5W A19 LED, 100W Replace, Soft White E26 Base, 30K, 120V (4-Pack) (S12441)
- ILC Replacement for Philips Pl-l24w/841/4p replacement light bulb lamp (PL-L24W/841/4P PHILIPS)
- HYGRADE 70W ED17 HID Light Bulb - Medium Base - Clear Finish (S5856)
- ILC Replacement for Westinghouse 37059 replacement light bulb lamp (37059 WESTINGHOUSE)
- Z-LITE Sharp Shooter 2 Light Billiard Light, Chrome & Clear Ribbed (155-2CH-RCH)
- Z-LITE Albion 9 Light Island/Billiard, Brushed Nickel & Black (171-16-3B)
- Z-LITE Cobalt 3 Light Billiard Light, Brushed Nickel & Dark Blue (152BN-ARDB)
- Z-LITE Shark 3 Light Billiard Light, Matte Black & Antique Copper (170MB-SAC)
- Z-LITE Cordon 3 Light Billiard, Bronze & Red (2306-3BRZ-PRD)
- Z-LITE Forest 2 Light Island/Billiard, Chrome & Chrome (917MP24-CH-LED-2LCH)
- Z-LITE Vertical 3 Light island, Bronze + Olde Brass (478-3L-BRZ-OBR)
- Z-Lite Island/Billiard Lights