Shop All Sconces
Z-Lite
Tian 6 Light Wall Sconce, Brushed Nickel & Matte Opal
Mfr # 616-6S-BN
Zoro # G905841682
product price: $320.00
/ea
Free Shipping & Returns
$320.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 33.25"
- Width 15"
- Finish Brushed Nickel
- Series Tian
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 33.25" |
Width | 15" |
Details
Finish | Brushed Nickel |
Item | Wall Sconce |
Series | Tian |
Housing Material | Steel |
Lamp Watts | 75 |
Description
Bold modern lines paired with soft and elegant detailing define the unique Tian collection. The Brushed Nickel finish paired with Matte Opal globe shades contemporize the Tian Collection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO HIGH LUMEN 50' MULTI PURPOSE LIGHT (BYSL-866)
- DESIGNERS FOUNTAIN Bayport 7.75in Bronze Dark Sky 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (31311-BZ)
- SATCO Bulb, LED, 11W, 120V, A19, GU24, 40K (S29804)
- ILC Replacement for Verilux Happy Eyes 27 Watt 27W replacement light bulb lamp (HAPPY EYES 27 WATT 27W VERILUX)
- Z-LITE Aideen 1 Light Wall Sconce, Tawny Brass & Matte Opal (6000-1S-TBR)
- Z-LITE Ella 1 Light Wall Sconce, Rubbed Brass & Beige (809-1S-RB)
- Z-LITE Winward 1 Light Wall Sconce, Rubbed Brass & White (816-1S-RB)
- Z-LITE Z-Studio 1 Light Wall Sconce, Matte White (726-1S-MW+BN)
- Z-LITE Beckett 1 Light Wall Sconce, Matte Black And Clear Seedy (492-1S-MB)
- Z-LITE Soriano 1 Light Wall Sconce, Matte Black & Heritage Brass (728-1S-MB-HBR)
- LIVEX LIGHTING Swing Arm Wall Lamps 1 Light Antique Brass Swing Arm Wall Lamp (40036-01)
- Z-Lite Sconces