Shop All Post Lighting
Z-Lite
Talbot 4 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze And Seedy
Mfr # 579PHXLXS-536P-ORB
Zoro # G105836723
Free Shipping & Returns
$1,434.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19.5"
- Height 128.25"
- Watts 60
- Series Talbot
- Housing Material Stainless Steel + Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Z-Lite
- MFR # 579PHXLXS-536P-ORB
- Zoro # G105836723
- UPC # 685659174144
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 19.5" |
Height | 128.25" |
Details
Item | Outdoor Post Mounted Fixture |
Finish | Oil Rubbed Bronze |
Watts | 60 |
Series | Talbot |
Housing Material | Stainless Steel + Iron |
Bulb Base Type | Candelabra |
Number of Lamps | 4 |
Description
Capture attention in exterior spaces with a village-inspired four-light outdoor post mounted fixture in black. Crafted from stainless steel, clear beveled glass panels encase candelabra style bulbs that create an impeccable ambiance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LED Flat Panel, 23 3/4 in W, 23 3/4 in L (CBT22-A-LSCS-EDD-2PK)
- ILC Replacement for Philips Bc60ba9c/cl/ll replacement light bulb lamp, 4PK (BC60BA9C/CL/LL PHILIPS)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-45-UV-PS850-54-VDIM-LM1)
- ILC Replacement for Code 3 / Public Safety Dashlaser replacement light bulb lamp (DASHLASER CODE 3 / PUBLIC SAFETY)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 39 In.W x 22.5 In.H, Black/Opal (597BP3-BK)
- Z-LITE Beacon 4 Light Outdoor Post Mounted Fixture, Black & Clear Beveled (568PHXXLR-564P-BK)
- Z-LITE Doma Outdoor Post Light, Black & Water Glass (543PHM-BK)
- Z-LITE Talbot 3 Light Outdoor Pier Mounted Fixture, Black & Clear Beveled (579PHBS-SQPM-BK)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Black & Clear (571PHXLS-BK)
- Z-LITE Westover 3 Light Outdoor Post Mount Fixture, Black & Clear Beveled (580PHB-BK)
- SIMPSON STRONG-TIE Post Cap/Base Zmax Bc4Z (BC4Z-R)
- Z-Lite Post Lighting