Shop All Post Lighting
Z-Lite
Talbot 4 Light Outdoor Post Mounted Fixture, Black & Clear Beveled
Mfr # 579PHXLXR-564P-BK
Zoro # G505836675
Free Shipping & Returns
$1,490.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Talbot
- Bulb Base Type Candelabra
- Number of Lamps 4
- Width 19.5"
- Height 116.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Z-Lite
- MFR # 579PHXLXR-564P-BK
- Zoro # G505836675
- UPC # 685659174038
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 19.5" |
Height | 116.75" |
Details
Item | Outdoor Post Mounted Fixture |
Finish | Black |
Series | Talbot |
Bulb Base Type | Candelabra |
Number of Lamps | 4 |
Housing Material | Stainless Steel + Iron |
Watts | 60 |
Description
Create an elegant display of class in exterior spaces with this four-light pier mounted fixture. An alluring seedy glass shade and oil rubbed bronze finish add an element of traditional style while allowing you to create a warm ambiance on decks, patios and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Iopa-3P32-Hl-N (IOPA-3P32-HL-N)
- ILC Replacement For HANSTAR YH22RR29 (WW-26HB-9)
- ILC Replacement for Osram Sylvania Qtp4x32t8/unv Psx-tc (QTP4X32T8/UNV PSX-TC OSRAM SYLVANIA)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 5000K Bright White Dimmable E26 Base 6-Pack (LR21433-6PK)
- Z-LITE Barwick 1 Light Outdoor Post Mount Fixture, Black & Etched (585PHMR-BK-LED)
- Z-LITE Seoul 4 Light Outdoor Post Mount Fixture, Black & Clear (571PHXXLR-BK)
- Z-LITE Bayland 3 Light Outdoor Pier Mount Light, Oil Rubbed Bronze And Clear Seedy (539PHBR-533PM-ORB)
- Z-LITE Beacon 4 Light Outdoor Post Mounted Fixture, Black & Clear Beveled (568PHXXLR-564P-BK)
- Z-LITE Portland 1 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze & Clear Beveled (531PHMS-SQPM-ORB)
- Z-LITE Aspen 1 Light Outdoor Pier Mounted Fixture, Black And Clear Seedy (554PHMS-SQPM-BK)
- ACCLAIM LIGHTING Stone Pier Mount Adapter (5999ST)
- Z-Lite Post Lighting