Shop All Post Lighting
Z-Lite
Talbot 4 Light Outdoor Post Mounted Fixture, Black & Clear Beveled
Mfr # 579PHXLXR-511P-BK
Zoro # G505836842
Free Shipping & Returns
$2,274.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Housing Material Stainless Steel + Iron
- Height 128.75"
- Series Talbot
- Width 19.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Z-Lite
- MFR # 579PHXLXR-511P-BK
- Zoro # G505836842
- UPC # 685659174014
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 128.75" |
Width | 19.5" |
Details
Item | Outdoor Post Mounted Fixture |
Finish | Black |
Housing Material | Stainless Steel + Iron |
Series | Talbot |
Watts | 60 |
Number of Lamps | 4 |
Bulb Base Type | Candelabra |
Description
Inspired by classic traditional exterior lighting, this one-light post mounted fixture is a beautiful combination of a black finish and clear beveled glass. Stainless steel construction enhances the sleek silhouette of this piece.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ushio Uwx-15-5, 250lm - 10,000 Hours replacement light bulb lamp (UWX-15-5, 250LM - 10,000 HOURS USHIO)
- FEIT ELECTRIC LED, 6 W, MR16, 2-Pin (GU10) (BPMR16GU10/500/950CA)
- ILC Replacement for Sylvania 64635 HLX replacement light bulb lamp (64635 HLX SYLVANIA)
- ILC Replacement for 3M 6796 replacement light bulb lamp (6796 3M)
- Z-LITE Seoul 3 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze & Clear (571PHXLR-564P-ORB)
- Z-LITE Doma Outdoor Post Light, Black & Water Glass (543PHB-BK)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 39 In.W x 22.5 In.H, Black/Clear Seedy (599BP3-BK)
- Z-LITE Helix 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy (591PHB-519P-BK)
- Z-LITE Beacon 4 Light Outdoor Post Mounted Fixture, Black & Clear Beveled (568PHXXLR-564P-BK)
- Z-LITE Portland 1 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze & Clear Beveled (531PHMS-SQPM-ORB)
- NUVO Cove Neck Outdoor Large Post Lantern 1 Light White Finish (60/5951)
- Z-Lite Post Lighting