Shop All Post Lighting
Z-Lite
Talbot 4 Light Outdoor Post Mount Fixture, Black & Clear Beveled
Mfr # 579PHXLXS-BK
Zoro # G205836678
product price: $940.00
/ea
Free Shipping & Returns
$940.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Lamps 4
- Watts 60
- Housing Material Stainless Steel + Iron
- Width 19.5"
- Bulb Base Type Candelabra
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 579PHXLXS-BK
- Zoro # G205836678
- UPC # 685659174069
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 19.5" |
Height | 33.75" |
Details
Item | Outdoor Post Mount Fixture |
Finish | Black |
Number of Lamps | 4 |
Watts | 60 |
Housing Material | Stainless Steel + Iron |
Bulb Base Type | Candelabra |
Series | Talbot |
Description
Indulgent with a village theme, this transitional light fixture creates definition with a black finish stainless steel frame and elegant panels of clear glass. The Talbot four-light outdoor post mount fixture offers a versatile style and mechanism that tops an existing post in an exterior pathway or walkway. An interior bulb mount cluster adds to the charming motif.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTEK Bulb Halogen 25W Westek (LB25B)
- ILB GOLD Bulb, LED Base Type Ba9S, Replacement For Eiko, LED-24-Ba9S-W (LED-24-BA9S-W)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 7W, 2 Pin, G24D Socket, 3500K (LED-7322-35K-G3)
- RAILHEAD GEAR K&E GEAR 230 Lumens, LED Black Headlamp (KE-HLFC185)
- Z-LITE Brookside 1 Light Outdoor Post Mount Fixture, Black And Clear Seedy (583PHMS-BK)
- Z-LITE Doma Outdoor Post Light, Black & Water Glass (543PHB-BK)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze & Clear (571PHXLR-ORB)
- Z-LITE Westover 3 Light Outdoor Post Mount Fixture, Black & Clear Beveled (580PHB-BK)
- Z-LITE Talbot 3 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze And Seedy (579PHXLR-564P-ORB)
- Z-LITE Broughton Outdoor Post Mounted Fixture, 4-Light, 12.5 In.W x 116.5 In.H, Black/Clear Beveled (521PHBR-519P-BK)
- ACCLAIM LIGHTING Post Mount Light, Matte Black, 1-Light (6117BK)
- Z-Lite Post Lighting