Shop All Post Lighting
Z-Lite
Talbot 4 Light Outdoor Post Mount Fixture, Black & Clear Beveled
Mfr # 579PHXLXR-BK
Zoro # G205836661
Free Shipping & Returns
$940.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19.5"
- Bulb Base Type Candelabra
- Height 34.25"
- Series Talbot
- Watts 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Z-Lite
- MFR # 579PHXLXR-BK
- Zoro # G205836661
- UPC # 685659174045
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 19.5" |
Height | 34.25" |
Details
Item | Outdoor Post Mount Fixture |
Finish | Black |
Bulb Base Type | Candelabra |
Series | Talbot |
Watts | 60 |
Housing Material | Stainless Steel + Iron |
Number of Lamps | 4 |
Description
Bring an instant touch of class to your home with this four-light post mounted outdoor fixture. The seedy glass shade and oil rubbed bronze finish add an element of traditional style while allowing you to create a warm ambiance on patios, decks and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Chloride 19-1-7613 replacement light bulb lamp (19-1-7613 CHLORIDE)
- SATCO 6W LED Bulb J-Type T3 78mm 120V R7S - 4K Double End 200 Degree Beam (S11221)
- SATCO Bulb, LED, PL, GX23, 5.5W, 120V-277V, 4000K, Frosted (S11553)
- BUYERS PRODUCTS Edgeless 6 Inch Wide LED Flood Light - Rectangular Lens (1492235)
- Z-LITE Broughton Outdoor Post Mounted Fixture, 4-Light, 12.5 In.W x 116.5 In.H, Black/Clear Beveled (521PHBR-519P-BK)
- Z-LITE Brookside 1 Light Outdoor Post Mount Fixture, Black And Clear Seedy (583PHMS-BK)
- Z-LITE Luttrel 1 Light Outdoor Post Mounted Fixture, Black & Frosted (566PHBS-536P-BK-LED)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 30 In.W x 18 In.H, Black/Clear Seedy (599MP3-BK)
- Z-LITE Bayland 3 Light Outdoor Pier Mount Light, Oil Rubbed Bronze And Clear Seedy (539PHBR-533PM-ORB)
- Z-LITE Talbot 3 Light Outdoor Pier Mounted Fixture, Black & Clear Beveled (579PHBS-SQPM-BK)
- DABMAR LIGHTING Fixture, Post, 9000, VG, MT, Aluminum (GM9000-VG-MT)
- Z-Lite Post Lighting