Shop All Post Lighting
Z-Lite
Talbot 4 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze And Seedy
Mfr # 579PHXLXS-SQPM-ORB
Zoro # G405836652
Free Shipping & Returns
$988.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Housing Material Stainless Steel + Iron
- Watts 60
- Width 19.5"
- Height 36.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Z-Lite
- MFR # 579PHXLXS-SQPM-ORB
- Zoro # G405836652
- UPC # 685659174168
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 19.5" |
Height | 36.75" |
Details
Item | Outdoor Pier Mounted Fixture |
Finish | Oil Rubbed Bronze |
Housing Material | Stainless Steel + Iron |
Watts | 60 |
Series | Talbot |
Number of Lamps | 4 |
Bulb Base Type | Candelabra |
Description
Careful landscape design efforts deserve embellishment, and the Talbot four-light pier mounted fixture delivers in a big way. A charming village motif infuses industrial-transitional style, blending a lantern silhouette frame and pier crafted of oil rubbed bronze stainless steel with a matching interior bulb cluster mount. Seedy glass panels offer a tasteful modern transparency.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Tactical Lantern, LED, Orange (45861)
- COMPONENT HARDWARE Tempered Glass Globe for L50/L55 Series (L55-X022)
- ILC Replacement For SATCO S29760 (S29760)
- ILC Replacement For GE GENERAL ELECTRIC GE F212D8274P (F212D/827/4P)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 30 In.W x 18 In.H, Black/Clear Seedy (599MP3-BK)
- Z-LITE Talbot 3 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze And Seedy (579PHBR-564P-ORB)
- Z-LITE Nuri 1 Light Outdoor Post Mounted Fixture, Black & Clear (596PHMR-519P-BK)
- Z-LITE Portland 1 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze & Clear Beveled (531PHMS-SQPM-ORB)
- Z-LITE Aspen 1 Light Outdoor Pier Mounted Fixture, Black And Clear Seedy (554PHMS-SQPM-BK)
- Z-LITE Talbot 1 Light Outdoor Post Mount Fixture, Black & Clear Beveled (579PHMS-BK)
- DABMAR LIGHTING Fixture, Post Top, 260, B, 10" Globe (GM260-B)
- Z-Lite Post Lighting