Shop All Post Lighting
Z-Lite
Talbot 4 Light Outdoor Pier Mounted Fixture, Black & Clear Beveled
Mfr # 579PHXLXS-SQPM-BK
Zoro # G805836658
product price: $1,004.00
/ea
Free Shipping & Returns
$1,004.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Watts 60
- Housing Material Stainless Steel + Iron
- Series Talbot
- Number of Lamps 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 579PHXLXS-SQPM-BK
- Zoro # G805836658
- UPC # 685659174076
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 19.5" |
Height | 36.75" |
Details
Item | Outdoor Pier Mounted Fixture |
Finish | Black |
Watts | 60 |
Housing Material | Stainless Steel + Iron |
Series | Talbot |
Number of Lamps | 4 |
Bulb Base Type | Candelabra |
Description
Careful landscape design efforts deserve embellishment, and the Talbot four-light pier mounted fixture delivers in a big way. A charming village motif infuses industrial-transitional style, blending a lantern silhouette frame and pier crafted of midnight black finish stainless steel with a matching interior bulb cluster mount. Tapered clear glass panels offer a tasteful modern transparency.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AERO-TECH AERO-TECH 11W, Spiral Screw-In Fluorescent Light Bulb (AE4B/CA-11W)
- BOSTON HARBOR Fixture Ceil 1Lt Flsh Chain Pc (F13CH01SW-6859CL3)
- HADCO Path Light, Incandescent, 120V, 9" L (MU5-A)
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 5000K Bright White Dimmable E26 Base 24-Pack (LR21443-24PK)
- Z-LITE Holbrook Outdoor Post Light, Black And White Seedy (507PHB-519P-BK)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 39 In.W x 22.5 In.H, Black/Clear Seedy (599BP3-BK)
- Z-LITE Annex 1 Light Outdoor Post Mount, Black & Clear Beveled (563PHM-BK)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Black & Clear (571PHXLR-BK)
- Z-LITE Luttrel 1 Light Outdoor Post Mount Fixture, Black & Frosted (566PHBS-BK-LED)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 39 In.W x 22.5 In.H, Black/Opal (597BP3-BK)
- Z-LITE Westover 3 Light Outdoor Pier Mounted Fixture, Black & Clear Beveled (580PHB-533PM-BK)
- Z-Lite Post Lighting