Shop All Post Lighting
Z-Lite
Talbot 4 Light Outdoor Pier Mounted Fixture, Black & Clear Beveled
Mfr # 579PHXLXR-533PM-BK
Zoro # G605836834
Free Shipping & Returns
$966.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Height 36.75"
- Housing Material Stainless Steel + Iron
- Width 19.5"
- Watts 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Z-Lite
- MFR # 579PHXLXR-533PM-BK
- Zoro # G605836834
- UPC # 685659174021
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 36.75" |
Width | 19.5" |
Details
Item | Outdoor Pier Mounted Fixture |
Finish | Black |
Housing Material | Stainless Steel + Iron |
Watts | 60 |
Number of Lamps | 4 |
Series | Talbot |
Bulb Base Type | Candelabra |
Description
Dignify a custom exterior space with the village-inspired Talbot four-light outdoor post mounted fixture and its industrial motif that makes a bold statement. This light and pole duo offers a slick black finish stainless steel frame with dividing panels of clear beveled glass.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 4000K Cool White Dimmable E26 Base 16-Pack (LR21432-16PK)
- ADESSO Dune Table Lamp In Natural (8021-12)
- ELCO LIGHTING Electronic Transformer 120V to 12V (ETRK60E)
- ILC Replacement For EIKO 11075 (11075)
- Z-LITE Westover 3 Light Outdoor Post Mount Fixture, Black & Clear Beveled (580PHB-BK)
- Z-LITE Barwick 1 Light Outdoor Pier Mounted Fixture, Black & Etched (585PHMS-SQPM-BK-LED)
- Z-LITE Helix 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy (591PHB-519P-BK)
- Z-LITE Bayland 3 Light Outdoor Pier Mount Light, Oil Rubbed Bronze And Clear Seedy (539PHBR-533PM-ORB)
- Z-LITE Beacon 3 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze & Clear Beveled (568PHXLS-ORB)
- Z-LITE Portland 1 Light Post Mount Light, Black & Clear Beveled (531PHBR-BK)
- MAXIM Poles N/A-Light 3" Wide Black Outdoor Accessories (1095BK)
- Z-Lite Post Lighting