Shop All Outdoor Semi-Flushmount Lights
Z-Lite
Talbot 4 Light Outdoor Chain Mount Ceiling Fixture, Black & Clear Beveled
Mfr # 579CHXLX-BK
Zoro # G705842032
product price: $912.00
/ea
Free Shipping & Returns
$912.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19.5"
- Length 19.5"
- Height 32.25"
- Chain Length 72"
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 579CHXLX-BK
- Zoro # G705842032
- UPC # 685659174007
- Country of Origin China
- Category Outdoor Semi-Flushmount Lights
Dimensions
Width | 19.5" |
Length | 19.5" |
Height | 32.25" |
Chain Length | 72" |
Cord/Wire Length | 110 in |
Canopy Dimensions | 4-3/4 in x 4-3/4 in |
Details
Dimmable | Yes |
Series | Talbot |
UL Listed | CUL/cETLu |
Frame Finish | Black |
Number of Lights | 4 |
Style | Transitional, Traditional, |
Shade Material | Glass |
Frame Material | Stainless Steel + Iron |
Bulb Base Type | Candelabra |
Light Bulb Wattage | 60 W |
Rated Location | Wet |
Shade Finish | Clear Beveled |
Item | Outdoor Chain Mount Ceiling Fixture |
Description
Perfect for illuminating dark areas of your outdoor space, this small outdoor wall sconce is made with aluminum and comes in a black finish. It features an integrated LED light. The seeded glass shade provides an urban inspired appearance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Regent Bp86100q replacement light bulb lamp, 2PK (BP86100Q REGENT)
- QUOIZEL Harvel Semi-Flush Mount (QF5119WS)
- SYLVANIA 54 W, T5, Miniature Bi-Pin (G5) (FP54/850/HO/ECO)
- COLUMBIA LIGHTING Vapor Tight Fixture, 36W, 4200 lm, 3500K (LXEM4-35LW-RFA-EDU)
- Z-LITE Armstrong Outdoor Chain Light, Black & Clear Waterglass (533CHM-BK)
- Z-LITE Luminata Outdoor LED Chain Hung Light, Black & Clear (553CHB-BK-LED)
- Z-LITE Marlow 5 Light Outdoor Linear, Ashen Barnboard And Seedy (589-5L-ABB)
- TROY Owings Mill Lantern (F9467-TBK)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Hanging Lantern (BURD1918AC)
- MAXIM LIGHTING Cabana 1-Light Outdoor Hanging Pendant (3039CDBK)
- VAXCEL Outland Hammered Metal Bronze Rustic Outdoor Semi Flush Mount Ceiling Light (T0667)
- Z-Lite Outdoor Semi-Flushmount Lights