Shop All Post Lighting
Z-Lite
Talbot 3 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze And Seedy
Mfr # 579PHBR-564P-ORB
Zoro # G105836624
Free Shipping & Returns
$780.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Candelabra
- Series Talbot
- Width 16.5"
- Dimmable Yes
- Height 100.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Z-Lite
- MFR # 579PHBR-564P-ORB
- Zoro # G105836624
- UPC # 685659146240
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 16.5" |
Height | 100.25" |
Length | 16.5" |
Details
Item | Outdoor Post Mounted Fixture |
Finish | Oil Rubbed Bronze |
Bulb Base Type | Candelabra |
Series | Talbot |
Dimmable | Yes |
Housing Material | Stainless Steel + Aluminium |
Number of Lamps | 3 |
Standards | CUL/cETLu |
Watts | 60 |
Rated Location | Wet |
Shade Material | Glass |
Shade Finish | Seedy |
Description
Light up an exterior space with a classic fixture reflecting a charming village theme. Made from Rubbed Bronze metal and seedy glass panels, this three-light outdoor post mounted fixture creates a sophisticated and compelling addition to a custom landscaped area.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Micro VU L7390 replacement light bulb lamp (L7390 MICRO VU)
- ADVANCE Electronic Ballast, CFL Lamps, 120/277V (ICN-2TTP40-SC)
- LITHONIA LIGHTING Wraparound Fixture, 24" L, 1937 lm, 3500K (SBL2 LP835)
- TAPCO 3337-00004 Solar Powered LED Strobe Lights, Blue Bulb (3337-00004)
- Z-LITE Bayland 3 Light Outdoor Pier Mount Light, Oil Rubbed Bronze And Clear Seedy (539PHBR-533PM-ORB)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 39 In.W x 22.5 In.H, Black/Opal (597BP3-BK)
- Z-LITE Portland 1 Light Post Mount Light, Black & Clear Beveled (531PHBR-BK)
- Z-LITE Talbot 3 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze And Seedy (579PHBR-519P-ORB)
- Z-LITE Beacon 3 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze & Clear Beveled (568PHXLS-ORB)
- Z-LITE Westover 3 Light Outdoor Pier Mounted Fixture, Black & Clear Beveled (580PHB-533PM-BK)
- ACCLAIM LIGHTING Post Cross Arm, White (335WH)
- Z-Lite Post Lighting