Shop All Post Lighting
Z-Lite
Talbot 3 Light Outdoor Post Mounted Fixture, Black & Clear Beveled
Mfr # 579PHXLS-536P-BK
Zoro # G805836849
product price: $818.00
/ea
Free Shipping & Returns
$818.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Candelabra
- Series Talbot
- Height 117.25"
- Housing Material Stainless Steel + Aluminium
- Watts 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 579PHXLS-536P-BK
- Zoro # G805836849
- UPC # 685659146455
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 117.25" |
Width | 12.25" |
Details
Item | Outdoor Post Mounted Fixture |
Finish | Black |
Bulb Base Type | Candelabra |
Series | Talbot |
Housing Material | Stainless Steel + Aluminium |
Watts | 60 |
Number of Lamps | 3 |
Description
Spice up and illuminate an exterior front or back walkway with a classic fixture reflecting a charming village theme. Made from Midnight Black metal and clear beveled glass panels, this three-light outdoor post mounted fixture delivers an artful upgrade with an industrial attitude and a sleek geometric, linear post.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER SENTRY Emergency Lighting Ballast, 13-5/16" L (PS1400QD MVOLT PSBCEB2)
- ILC Replacement for Magnaflux 625550 LED Replacement replacement light bulb lamp (625550 LED REPLACEMENT MAGNAFLUX)
- FULHAM FIREHORSE Emergency Lighting Ballast, 1-1/8" H (FH11-UNV-750L-CEC)
- ILC Replacement for Ushio Jc6v-30w-ush10 replacement light bulb lamp (JC6V-30W-USH10)
- Z-LITE Aspen 1 Light Outdoor, Oil Rubbed Bronze And Clear Seedy (554PHB-ORB)
- Z-LITE Sana 3 Light Outdoor Post Mount Fixture, Black And Seedy (592PHBR-BK)
- Z-LITE Annex 1 Light Outdoor Post Mount, Black & Clear Beveled (563PHM-BK)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 39 In.W x 22.5 In.H, Black/Clear Seedy (599BP3-BK)
- Z-LITE Talbot 1 Light Outdoor Post Mount Fixture, Black & Clear Beveled (579PHMS-BK)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze & Clear (571PHXLR-ORB)
- MAYNE Liberty Lamp Post - Black no mount (5838-B)
- Z-Lite Post Lighting