Shop All Post Lighting
Z-Lite
Talbot 3 Light Outdoor Post Mounted Fixture, Black & Clear Beveled
Mfr # 579PHXLR-519P-BK
Zoro # G105836433
product price: $700.00
/ea
Free Shipping & Returns
$700.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Lamps 3
- Height 117.25"
- Bulb Base Type Candelabra
- Housing Material Stainless Steel + Aluminium
- Watts 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 579PHXLR-519P-BK
- Zoro # G105836433
- UPC # 685659146394
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 117.25" |
Width | 14.5" |
Details
Item | Outdoor Post Mounted Fixture |
Finish | Black |
Number of Lamps | 3 |
Bulb Base Type | Candelabra |
Housing Material | Stainless Steel + Aluminium |
Watts | 60 |
Series | Talbot |
Description
Softly illuminate an exterior front or back walkway with a classic fixture reflecting a charming village theme. Made from Midnight Black metal and clear beveled glass panels, this stylish three-light outdoor post mounted fixture delivers a charming upgrade with detailed design work and industrial-inspired attitude.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC /CAN 10W CLR 12V HALOGEN REFLECTOR (BPQ10MR11)
- LUMAPRO LUMAPRO 1.6W, T3 1/4 Miniature Incandescent Bulb (21U517)
- BOSCH Rechargeable Worklight, LED, 18.0V (GLI18V-300N)
- ILC Replacement for Plusrite Pl-l18w/tuv replacement light bulb lamp (PL-L18W/TUV PLUSRITE)
- Z-LITE Seoul 4 Light Outdoor Post Mount Fixture, Black & Clear (571PHXXLR-BK)
- Z-LITE Seoul 3 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze & Clear (571PHXLR-564P-ORB)
- Z-LITE Westover 3 Light Outdoor Pier Mounted Fixture, Black & Clear Beveled (580PHB-533PM-BK)
- Z-LITE Luttrel 1 Light Outdoor Post Mounted Fixture, Black & Frosted (566PHBS-536P-BK-LED)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze & Clear (571PHXLR-ORB)
- Z-LITE Brookside 1 Light Outdoor Post Mount Fixture, Black And Clear Seedy (583PHMS-BK)
- CLASSY CAPS Classy Caps Mfg Inc SL211R 4X4 BRONZE ALUMINUM IMPERIAL SOLAR POST CAP (SL211R)
- Z-Lite Post Lighting