Shop All Post Lighting
Z-Lite
Talbot 3 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze And Seedy
Mfr # 579PHBR-533PM-ORB
Zoro # G805836597
product price: $286.00
/ea
Free Shipping & Returns
$286.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Stainless Steel + Aluminium
- Number of Lamps 3
- Bulb Base Type Candelabra
- Width 10"
- Series Talbot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 579PHBR-533PM-ORB
- Zoro # G805836597
- UPC # 685659146226
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 10" |
Height | 22" |
Details
Item | Outdoor Pier Mounted Fixture |
Finish | Oil Rubbed Bronze |
Housing Material | Stainless Steel + Aluminium |
Number of Lamps | 3 |
Bulb Base Type | Candelabra |
Series | Talbot |
Watts | 60 |
Description
Illuminate an exterior front or back walkway with a classic fixture reflecting a charming village theme. Made from Rubbed Bronze metal and seedy glass panels, this three-light outdoor pier mounted fixture delivers a charming upgrade with industrial-inspired attitude and a silhouette that's perfect for lower-level gardens and walkways.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED 12W, PAR30, Med, E26, 40D, Fl (LED12DP30RW92740)
- W F HARRIS LIGHTING Hood, Snap-On, Black (400-BK)
- ILC Replacement for LIGHT BULB / LAMP FL4D (FL4D LIGHT BULB / LAMP)
- SATCO 9W T2 LED Light Bulb - Medium Base - White Finish (S7211)
- Z-LITE Seoul 3 Light Outdoor Post Mounted Fixture, Black & Clear (571PHXLR-567P-BK)
- Z-LITE Talbot 1 Light Outdoor Post Mount Fixture, Black & Clear Beveled (579PHMS-BK)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 30 In.W x 18 In.H, Black/Opal (597MP3-BK)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 30 In.W x 18 In.H, Black/Clear Seedy (599MP3-BK)
- Z-LITE Talbot 1 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze And Seedy (579PHMS-ORB)
- Z-LITE Barwick 1 Light Outdoor Post Mount Fixture, Black & Etched (585PHMR-BK-LED)
- WADDELL Post Top Contemp Pine (112)
- Z-Lite Post Lighting