Shop All Post Lighting
Z-Lite
Talbot 3 Light Outdoor Pier Mounted Fixture, Black & Clear Beveled
Mfr # 579PHXLS-SQPM-BK
Zoro # G405836812
product price: $386.00
/ea
Free Shipping & Returns
$386.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12.25"
- Series Talbot
- Housing Material Stainless Steel + Aluminium
- Watts 60
- Number of Lamps 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 579PHXLS-SQPM-BK
- Zoro # G405836812
- UPC # 685659146479
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 12.25" |
Height | 24.75" |
Details
Item | Outdoor Pier Mounted Fixture |
Finish | Black |
Series | Talbot |
Housing Material | Stainless Steel + Aluminium |
Watts | 60 |
Number of Lamps | 3 |
Bulb Base Type | Candelabra |
Description
Light up an exterior garden or walkway with a classic fixture reflecting a charming village theme. Made from Midnight Black metal and clear beveled glass panels, this three-light outdoor pier mounted fixture delivers a fresh upgrade with a square pier mount and an artistic industrial-inspired aesthetic.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 9W, T5 Miniature Incandescent Bulb (908-1PK)
- ILC Replacement for Bulbrite 53bt15cl/eco replacement light bulb lamp (53BT15CL/ECO BULBRITE)
- ILC Replacement for OSRAM SYLVANIA 64655 HLX (64655 HLX OSRAM SYLVANIA)
- ACCESS LIGHTING Pilson, Pendant, Matte White Finish, Steel (29000-MWH-C)
- Z-LITE Bayland 3 Light Outdoor Pier Mount Light, Oil Rubbed Bronze And Clear Seedy (539PHBR-533PM-ORB)
- Z-LITE Seoul 3 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze & Clear (571PHXLR-564P-ORB)
- Z-LITE Beacon 4 Light Outdoor Post Mounted Fixture, Black & Clear Beveled (568PHXXLR-564P-BK)
- Z-LITE Aspen 1 Light Outdoor, Oil Rubbed Bronze And Clear Seedy (554PHB-ORB)
- Z-LITE Doma Outdoor Post Light, Black & Water Glass (543PHM-BK)
- Z-LITE Broughton Outdoor Post Mounted Fixture, 4-Light, 12.5 In.W x 116.5 In.H, Black/Clear Beveled (521PHBR-519P-BK)
- MAXIM LIGHTING Sutton Place VX 2-Light Outdoor Post Lantern (40230CLBK)
- Z-Lite Post Lighting