Shop All Outdoor Semi-Flushmount Lights
Z-Lite
Talbot 3 Light Outdoor Chain Mount Ceiling Fixture, Black & Clear Beveled
Mfr # 579CHB-BK
Zoro # G505842041
product price: $260.00
/ea
Free Shipping & Returns
$260.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18"
- Width 10"
- Length 10"
- Dimmable Yes
- Light Bulb Wattage 60 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 579CHB-BK
- Zoro # G505842041
- UPC # 685659143768
- Country of Origin China
- Category Outdoor Semi-Flushmount Lights
Dimensions
Height | 18" |
Width | 10" |
Length | 10" |
Chain Length | 60" |
Canopy Dimensions | 4-3/4 in x 4-3/4 in |
Cord/Wire Length | 110 in |
Details
Dimmable | Yes |
Light Bulb Wattage | 60 W |
Frame Material | Stainless Steel |
Shade Material | Glass |
Bulb Base Type | Candelabra |
UL Listed | CUL/cETLu |
Style | Transitional, Traditional, |
Series | Talbot |
Number of Lights | 3 |
Frame Finish | Black |
Rated Location | Wet |
Shade Finish | Clear Beveled |
Item | Outdoor Chain Mount Ceiling Fixture |
Description
Illuminate an exterior front or back yard space with a classic fixture reflecting a charming village theme. Made from Midnight Black metal and clear beveled glass panels, this three-light outdoor chain mount ceiling light brings a design-forward look to wrap up a tasteful and functional patio or porch space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco Mr16exz/l/hx replacement light bulb lamp, 2PK (MR16EXZ/L/HX HALCO)
- FEIT ELECTRIC T4 G9 LED Bulb Warm White 35 W , 3PK (BP35G9830LED3PK)
- ILC Replacement for Sylvania 200par46/3nsp 120v replacement light bulb lamp (200PAR46/3NSP 120V SYLVANIA)
- BAYCO Under Hood Light (SLR2120)
- Z-LITE Marlow 5 Light Outdoor Linear, Ashen Barnboard And Seedy (589-5L-ABB)
- Z-LITE Luminata Outdoor LED Chain Hung Light, Black & Clear (553CHB-BK-LED)
- Z-LITE Armstrong Outdoor Chain Light, Black & Clear Waterglass (533CHM-BK)
- QUOIZEL Westover 1-Light Stainless Steel Outdoor Hanging Lantern (WVR1907SS)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Hanging Lantern (BURD1918AC)
- TROY Owings Mill Lantern (F9467-TBK)
- ELK SHOWROOM Gladwyn 2275'' High 3Light Outdoor Hanging Light, Matte Black (90004/3)
- Z-Lite Outdoor Semi-Flushmount Lights