Shop All Post Lighting
Z-Lite
Talbot 1 Light Outdoor Post Mount Fixture, Black & Clear Beveled
Mfr # 579PHMS-BK
Zoro # G205836517
product price: $206.00
/ea
Free Shipping & Returns
$206.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100
- Width 8.25"
- Standards CUL/cETLu
- Housing Material Stainless Steel
- Height 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 579PHMS-BK
- Zoro # G205836517
- UPC # 685659143683
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 8.25" |
Height | 15" |
Length | 8.25" |
Details
Item | Outdoor Post Mount Fixture |
Finish | Black |
Watts | 100 |
Standards | CUL/cETLu |
Housing Material | Stainless Steel |
Bulb Base Type | Medium |
Number of Lamps | 1 |
Dimmable | Yes |
Series | Talbot |
Shade Material | Glass |
Shade Finish | Clear Beveled |
Rated Location | Wet |
Description
Illuminate an exterior front or back walkway with a classic fixture reflecting a charming village theme. Made from Midnight Black metal and clear beveled glass panels, this one-light outdoor post mount fixture delivers a charming upgrade with a square post mount and an industrial-inspired attitude.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Linear LED Bulb, T5, 22" L, G5, 3500K, Watts: 11 W (LED11ET5/G/2/835)
- ELCO LIGHTING 120V Line Voltage Mini Universal Track Fixture (ET647W)
- LITHONIA LIGHTING Replacement Lens, F/Mfr. No. DSB48 (DSB48)
- COMPONENT HARDWARE Clear Coated Glass Globe (L10-X007)
- Z-LITE Seoul 4 Light Outdoor Post Mount Fixture, Black & Clear (571PHXXLR-BK)
- Z-LITE Aspen 1 Light Outdoor, Oil Rubbed Bronze And Clear Seedy (554PHB-ORB)
- Z-LITE Aspen 1 Light Outdoor Pier Mounted Fixture, Black And Clear Seedy (554PHMS-SQPM-BK)
- Z-LITE Portland 1 Light Post Mount Light, Black & Clear Beveled (531PHBR-BK)
- Z-LITE Annex 1 Light Outdoor Post Mount, Black & Clear Beveled (563PHM-BK)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 30 In.W x 18 In.H, Black/Clear Seedy (599MP3-BK)
- MAXIM LIGHTING Sutton Place VX 2-Light Outdoor Post Lantern (40230CLBK)
- Z-Lite Post Lighting