Shop All Post Lighting
Z-Lite
Talbot 1 Light Outdoor Post Mount Fixture, Black & Clear Beveled
Mfr # 579PHMR-BK
Zoro # G605836537
product price: $206.00
/ea
Free Shipping & Returns
$206.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16.5"
- Bulb Base Type Medium
- Series Talbot
- Width 8.25"
- Number of Lamps 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 579PHMR-BK
- Zoro # G605836537
- UPC # 685659143621
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 16.5" |
Width | 8.25" |
Details
Item | Outdoor Post Mount Fixture |
Finish | Black |
Bulb Base Type | Medium |
Series | Talbot |
Number of Lamps | 1 |
Housing Material | Stainless Steel |
Watts | 100 |
Description
Illuminate an exterior front or back walkway with a classic fixture reflecting a charming village theme. Made from Midnight Black metal and clear beveled glass panels, this one-light outdoor post mount fixture delivers a charming upgrade with industrial-inspired attitude.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LITES Led Emergency Light, 25 Ft Coverage, Sd (SEL25SD)
- ILC Replacement for Longstar Fe-us-55w/50k replacement light bulb lamp (FE-US-55W/50K LONGSTAR)
- PROGRESS LIGHTING Metal Shade 1-Light Pendant, 150 W, White (P5094-30)
- ELCO LIGHTING 12 Square Sky Panel™" (ELSP2240W)
- Z-LITE Helix 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy (591PHB-519P-BK)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 30 In.W x 18 In.H, Black/Clear Seedy (599MP3-BK)
- Z-LITE Seoul 3 Light Outdoor Post Mounted Fixture, Black & Clear (571PHXLR-567P-BK)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Black & Clear (571PHXLS-BK)
- Z-LITE Sana 3 Light Outdoor Post Mount Fixture, Black And Seedy (592PHBR-BK)
- Z-LITE Portland 1 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze & Clear Beveled (531PHMS-SQPM-ORB)
- PROGRESS LIGHTING New Haven Three-Light Post Light, Black (P6433-31)
- Z-Lite Post Lighting