Shop All Chandeliers
Z-Lite
Stanwood 4 Light Island/Billiard, Bronze & Water Droplet
Mfr # 8000-4L-BRZ
Zoro # G805841935
product price: $638.00
/ea
Free Shipping & Returns
$638.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 100
- Standards CUL/cETLu
- Material Steel
- Length 32"
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 8000-4L-BRZ
- Zoro # G805841935
- UPC # 685659066470
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 10" |
Length | 32" |
Height | 11" |
Canopy Dimensions | 13 in x 4-3/4 in |
Cord/Wire Length | 110 in |
Details
Item | Chandelier |
Fixture Wattage | 100 |
Finish | Water Droplet |
Standards | CUL/cETLu |
Number of Lights | 4 |
Material | Steel |
Housing Material | Steel |
Style | contemporary; rustic; transitional |
Dimmable | Yes |
Series | Stanwood |
Bulb Base | Medium |
Shade Finish | Water Droplet |
Rated Location | Dry |
Shade Material | Glass |
Description
The Stanwood collection combines various design elements to make a unique transitional statement. Vintage bulbs (included) glow warmly under Clear Seedy glass, accenting both square and rectangular Bronze frames.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Viqua 602854 replacement light bulb lamp (602854 VIQUA)
- FRIEDLAND Venus White Economy Light Filtering Roller Shade 73 in. W (VE7W)
- ELCO LIGHTING 4 Round LED Baffle Insert" (EL41030W)
- LARSON ELECTRONICS Larson Electronics LEDWP-600E-M Magnetic Mount 60 watt Low Profile LED Wall Pack Light with Glare Shield; Wide Flood Beam (LEDWP-600E-M)
- Z-LITE Halliwell 3 Light Chandelier, Bronze & Matte Opal (7000-3BRZ)
- Z-LITE Beau 15 Light Chandelier, Polished Nickel & Clear (3031-15PN)
- Z-LITE Leila Chandelier, 5-Light, 26 In.W x 10 In.H, Brushed Nickel/White Linen (744-26R-BN)
- Z-LITE Dealey 6 Light Chandelier, Matte Black + Clear Crystal (6010-24MB)
- Z-LITE Joliet 5 Light Chandelier, Olde Brass & Clear (473-5OBR)
- Z-LITE Anders Chandelier, 3-Light, 33 In.W x 5 In.H, Rubbed Brass/marbling (1944P33-RB-LED)
- KUZCO LIGHTING Sirius (CH14356-GD)
- Z-Lite Chandeliers