Shop All Sconces
Z-Lite
Soriano 2 Light Wall Sconce, Matte Black & Heritage Brass
Mfr # 728-2S-MB-HBR
Zoro # G205841276
product price: $140.00
/ea
Free Shipping & Returns
$140.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.5"
- Dimmable Yes
- Finish Matte Black + Heritage Brass
- Standards CUL/cETLu
- Length 8.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 9.5" |
Width | 12" |
Length | 8.5" |
Canopy Dimensions | 4-3/4 in x 4-3/4 in |
Details
Dimmable | Yes |
Finish | Matte Black + Heritage Brass |
Item | Wall Sconce |
Standards | CUL/cETLu |
Lamp Watts | 60 |
Housing Material | Steel |
Series | Soriano |
Bulb Base | Medium |
Frame Material | Steel |
Shade Finish | Matte Black |
Shade Material | Metal |
Rated Location | Damp |
Number of Lights | 2 |
Description
A decorative twin silhouette shapes industrial influence that adds casual elegance to this matte black finish steel two-light wall sconce. Dress up a bathroom or hallway with this tasteful fixture trimmed with heritage brass finish steel. This dual sconce works perfectly as a bath light over a compact vanity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURE GARDEN Solar Rock Lights 8-Pack, Waterproof LEDs for Paths, Garden, Outdoor Lighting Set, Black (50-21-8)
- ILC Replacement for Flowtron Bk-25 replacement light bulb lamp (BK-25 FLOWTRON)
- NUVO 7-Inch LED Disk Light - 5-CCT Selectable 27K/3K/35K/4K/5K - White Finish (62/1801)
- HUBBELL LIGHTING Hubbell Outdoor Ratio Dusk-to-Dawn LED Floodlight, 4800L, 34W, 50K, Wide Dist, Knuckle Mt, 120-277v (RFL3-40-5K-PC)
- Z-LITE Alito 2 Light Wall Sconce, Polished Nickel & Polished Nickel (6015-2S-PN)
- Z-LITE Monarch 2 Light Wall Sconce, Chrome & Clear (439-2S-CH)
- Z-LITE Mila 1 Light Wall Sconce, Rubbed Brass & White (808-1S-RB-WH)
- Z-LITE Ella 1 Light Wall Sconce, Matte Black & White (809-1S-MB)
- Z-LITE Aideen 1 Light Wall Sconce, Tawny Brass & Matte Opal (6000-1S-TBR)
- Z-LITE Fontaine 1 Light Wall Sconce, Rubbed Brass & Clear (3035-1SL-RB)
- MAXIM Wings 1-Light Wall Sconce (11651BKSBR)
- Z-Lite Sconces