Shop All Floor Lamps
Z-Lite
Soriano 2 Light Floor Lamp, Matte Black
Mfr # 728FL-MB-BN
Zoro # G405835266
product price: $470.00
/ea
Free Shipping & Returns
$470.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 56.5"
- Number of Bulbs 2
- Material Steel
- Shade Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 728FL-MB-BN
- Zoro # G405835266
- UPC # 685659148909
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 56.5" |
Details
Number of Bulbs | 2 |
Material | Steel |
Finish | Matte Black |
Shade Material | Metal |
Item | Floor Lamp |
Description
A character-rich studio theme shapes industrial influence that adds casual elegance to this matte black finish steel two-light floor lamp. This lamp features a touch controlled shade with thrree levels; high, low and off. Dress up a living room or office space with this tasteful fixture trimmed with brushed nickel finish steel. This sleek two-light fixture reflects the heart of romantic industrial charm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Lamp, 500 lm, 4000K Color Temp., 12V (LED6.5DMR16W84035)
- ILC Replacement For SOCKETFE1126RW SOCKETS G13 MEDIUM BIPIN 2PK (2PAK:WW-LWZD-0)
- JUNO LIGHTING Track Section, 2 ft, Black (R 2FT BL)
- ZORO SELECT Miniature Replacement Bulb, LED, 1.3W (PR3LED-1PK)
- Z-LITE Calumet 1 Light Floor Lamp, Matte Black & Olde Brass & Olde Brass (814FL-MB-OBR)
- BEDFORD HOME Bedford Home 72A-0820 Sunlight Floor Lamp; 5 ft. - White (72A-0820)
- SIMPLE DESIGNS Simple Designs Antique Style Iron Lantern Floor Lamp, Chrome (LF1036-CHR)
- DESIGN TOSCANO Lord Earl Houghton's Elephant Sculptural Floor Lamp (KY7940)
- ORE FURNITURE Ore Furniture 6966G Polished Brass-Finish Floor Lamp With Crystal-Like Shad (6966G)
- ORE INTERNATIONAL Ore International 6968BK 4 Arms Arch Floor Lamp - Black (6968BK)
- COLEMAN Coleman 209982 Led Clip Lamp; Black (209982)
- Z-Lite Floor Lamps