Shop All Sconces
Z-Lite
Soriano 1 Light Wall Sconce, Matte Black
Mfr # 728-1S-MB-BN
Zoro # G505841341
product price: $84.00
/ea
Free Shipping & Returns
$84.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.5"
- Width 5.5"
- Finish Matte Black
- Housing Material Steel
- Lamp Watts 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 9.5" |
Width | 5.5" |
Details
Finish | Matte Black |
Item | Wall Sconce |
Housing Material | Steel |
Lamp Watts | 60 |
Series | Soriano |
Description
A decorative silhouette shapes industrial influence that adds casual elegance to this matte black finish steel one-light wall sconce. Dress up a bathroom or hallway with this tasteful light trimmed with brushed nickel finish steel. This sconce works perfectly paired with an identical match in a side-by-side arrangement around a doorway or hallway entrance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Broan Rm50000 replacement light bulb lamp, 2PK (RM50000 BROAN)
- STREAMLIGHT Stinger Smart Charger (STL75105)
- SURE-LITES Exit, Wh Dc Hous, Unv, Rng, W Bat, 2 Side, Sd (CX72WHSD)
- ELCO LIGHTING Mini Frosted Glass Downlight (E225W)
- Z-LITE Lawson 1 Light Wall Sconce, Matte Black & Clear (343-1S-MB)
- Z-LITE Aideen 1 Light Wall Sconce, Bronze Gold & Matte Opal (6000-1S-BZGD)
- Z-LITE Willow 1 Light Wall Sconce, Olde Bronze & Clear Outside with Matte Opal Inside (426-1S-OB)
- Z-LITE Monarch 2 Light Wall Sconce, Chrome & Clear (439-2S-CH)
- Z-LITE Mila 1 Light Wall Sconce, Matte Black & White (808-1S-MB)
- Z-LITE Aideen 1 Light Wall Sconce, Tawny Brass & Matte Opal (6000-1S-TBR)
- VAXCEL Katmai 2L Sconce Bronze (W0277)
- Z-Lite Sconces