Shop All Table Lamps
Z-Lite
Soriano 1 Light Table Lamp, Matte Black & Heritage Brass
Mfr # 728TL-MB-HBR
Zoro # G605836551
Free Shipping & Returns
$278.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 25.25"
- Width 13.75"
- Material Steel
- Finish Matte Black + Heritage Brass
- Design Style Modern, Billiard, Retro, Period inspired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Z-Lite
- MFR # 728TL-MB-HBR
- Zoro # G605836551
- UPC # 685659148893
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 25.25" |
Width | 13.75" |
Length | 8.75" |
Overall Height | 25.25" |
Details
Material | Steel |
Finish | Matte Black + Heritage Brass |
Item | Table Lamp |
Design Style | Modern, Billiard, Retro, Period inspired |
Shade Material | Metal |
Number of Bulbs | 1 |
Maximum Wattage | 60 |
Standards | CUL/cETLu |
Bulb Base Type | Medium |
Rated Location | Dry |
Shade Finish | Matte Black |
Series | Soriano |
Dimmable | Yes |
Description
A character-rich studio theme shapes industrial influence that adds casual elegance to this matte black finish steel table lamp. This lamp features a touch controlled shade with thrree levels; high, low and off. Dress up a living room or office space with this tasteful fixture trimmed with heritage brass finish steel. This sleek fixture reflects the heart of romantic industrial charm while adjustable settings make this lamp an ideal addition to office and task-dedicated spaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb (F13BX/827/ECO)
- ENERGIZER LED Pen Light, 2 AAA Batteries (Included), Silver/Black (PLED23AE)
- ILC Replacement for Ottlite Truecolor Olt-24w replacement light bulb lamp (TRUECOLOR OLT-24W OTTLITE)
- ILC Replacement for American Ultraviolet Gml100 replacement light bulb lamp (GML100 AMERICAN ULTRAVIOLET)
- Z-LITE Soriano 1 Light Table Lamp, Matte Black (728TL-MB-BN)
- SIMPLE DESIGNS Simple Designs Sparkling Blue and White Unicorn Table Lamp (LT1078-BLU)
- HENN & HART Lyon Two-Tone Table Lamp, Brushed Nickel & Matte Black (TL1257)
- LALIA HOME 24in Classix Contemporary Wavy Colored Glass Table Lamp with White Linen Shade, Blue (LHT-3014-BL)
- CREEKWOOD HOME Oslo 19.5in USB Port Feature Metal Table Desk Lamp, Brushed Steel, Pink Drum Fabric Shade (CWT-2012-PN)
- ELK HOME Modena 26'' High 2-Light Table Lamp, Amber (D2669)
- LALIA HOME Glass Dollop Table Lamp with White Fabric Shade, Mercury (LHT-5001-MR)
- Z-Lite Table Lamps