Shop All Flushmount Lights
Z-Lite
Sonna 2 Light Ceiling, Chrome & Matte Opal
Mfr # 2003F10-CH
Zoro # G405836003
product price: $142.00
/ea
Free Shipping & Returns
$142.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.75"
- Width 10.75"
- Height 5"
- Watts 60
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 2003F10-CH
- Zoro # G405836003
- UPC # 685659020199
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 10.75" |
Width | 10.75" |
Height | 5" |
Canopy Dimensions | 10-3/4 in x 10-3/4 in |
Details
Watts | 60 |
Dimmable | Yes |
Finish | Chrome |
Item | Flush Mount |
Number of LEDs | Medium |
Series | Sonna |
Housing Material | Steel |
Standards | CUL/cETLu |
Number of Light Bulbs Required | 2 |
Shade Material | Glass |
Shade Finish | Matte Opal |
Rated Location | Dry |
Description
Modern chrome and matte opal shades give this two light ceiliing lamp a traditional, yet current look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 1100 Lumens LED Tiltable Portable Work Light with 2-in-1 Adjustable Metal Rotating Stand (CMXELAYMPL1067)
- KEYSTONE T8 Linear Fluorescent Lamp, KTL-F32T8-835-HP 25PK (KTL-F32T8-835-HP)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 10W, 4 Pin, G24Q/GX24Q, 3500K, Light Distribution: 120 Degrees Beam Angle (LED-7330-35K-G2)
- BULBRITE 25w Dimmable Clear A19 Incandescent Light Bulbs Medium (E26) Base, 2700K Warm White Light, 25PK (861944)
- Z-LITE Titania 4 Light Flush Mount, Bronze + Olde Brass (454F-BRZ-OBR)
- Z-LITE Halcyon 2 Light Flush Mount, Brushed Nickel (723F13-BN)
- Z-LITE Elea 2 Light Flush Mount, Chrome & Matte Opal (328F12-CH)
- Z-LITE Savannah 2 Light Flush Mount, Bronze & Clear (462F11-BRZ)
- Z-LITE Savannah 2 Light Flush Mount, Bronze & Clear (462F14-BRZ)
- Z-LITE Harley 1 Light Flush Mount, Rubbed Brass & Rubbed Brass (2302F1-RB)
- ACCESS LIGHTING Solero II, LED Flush Mount, Chrome Finish, Acrylic Lens Acrylic (20503LEDD-CH/ACR)
- Z-Lite Flushmount Lights