Shop All Vanity Lights
Z-Lite
Soledad 5 Light Vanity, Matte Black & White
Mfr # 485-5V-MB
Zoro # G005835116
product price: $254.00
/ea
Free Shipping & Returns
$254.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.5"
- Length 6"
- Width 38.75"
- Housing Finish Matte Black
- Number of Lights 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 485-5V-MB
- Zoro # G005835116
- UPC # 685659151213
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 7.5" |
Length | 6" |
Width | 38.75" |
Canopy Dimensions | 38-3/4 in x 4-1/2 in |
Details
Item | Vanity |
Housing Finish | Matte Black |
Number of Lights | 5 |
Style | Transitional, sleek, Metropolitan |
Shade Material | Glass |
Standards | CUL/cETLu |
Series | Soledad |
Housing Material | Steel |
Dimmable | Yes |
Lamp Watts | 100 |
Bulb Base | Medium |
Rated Location | Damp |
Shade Finish | White |
Description
Let your bathroom or hallway bask in soft, warm light. This contemporary five-light wall sconce has a sophisticated, streamlined look, and extends from a long mirrored plate for a chic contrast. From the sconce's cylindrical white etched glass shades to its matte black finish, this fixture stylishly upgrades your space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 20-Watt R12 Bayonet Double Contact Base Flood Halogen Light Bulb, 10PK (S4189)
- JUNO LIGHTING Track Fixture, Flared Gimbal, 50W, 120V (R531 WH)
- LUMAPRO LUMAPRO 9W, T5 Miniature Incandescent Bulb (915-1PK)
- LUMAPRO Miniature Incandescent Bulb, 360 lm, 25W (25S11/4SC-1PK)
- Z-LITE Zephyr 2 Light Vanity, Brushed Nickel & Clear Beveled, Frosted (169-2V-BN)
- Z-LITE Archer 4 Light Vanity, Heirloom Gold & Clear (344-4V-HG)
- Z-LITE Mariner 2 Light Vanity, Bronze And Clear Seedy (444-2V-BRZ)
- Z-LITE Archer 5 Light Vanity, Brushed Nickel & Clear (344-5V-BN)
- Z-LITE Beckett 5 Light Vanity, Brushed Nickel And Clear Seedy (492-5V-BN)
- Z-LITE Archer 4 Light Vanity, Brushed Nickel & Clear (344-4V-BN)
- AFX Cass Vanity LED 24W 2400Lm 120V (CSSV2404L30D1SN)
- Z-Lite Vanity Lights