Shop All Vanity Lights
Z-Lite
Soledad 3 Light Vanity, Matte Black & White
Mfr # 485-3V-MB
Zoro # G105835238
product price: $156.00
/ea
Free Shipping & Returns
$156.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.5"
- Length 6"
- Width 23"
- Housing Finish Matte Black
- Number of Lights 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 485-3V-MB
- Zoro # G105835238
- UPC # 685659151176
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 7.5" |
Length | 6" |
Width | 23" |
Canopy Dimensions | 23 in x 4-1/2 in |
Details
Item | Vanity |
Housing Finish | Matte Black |
Number of Lights | 3 |
Style | Transitional, sleek, Metropolitan |
Shade Material | Glass |
Dimmable | Yes |
Lamp Watts | 100 |
Series | Soledad |
Standards | CUL/cETLu |
Housing Material | Steel |
Rated Location | Damp |
Bulb Base | Medium |
Shade Finish | White |
Description
Let your bathroom or hallway bask in soft, warm light. This contemporary three-light wall sconce has a sophisticated, streamlined look, and extends from a long mirrored plate for a chic contrast. From the sconce's cylindrical white etched glass shades to its matte black finish, this fixture stylishly upgrades your space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE Ballast Elec 1-2 T12 (ICN2S40N35I)
- RAILHEAD GEAR K&E GEAR 140 Lumens, LED Black Headlamp (KE-FC115)
- COLEMAN Kerosene Lantern - Green (3000004258)
- GE LAMPS Fluorescent Linear Lamp, T12, Cool, 4100K (F72T12/CW/HO)
- Z-LITE Astor 3 Light Vanity, Matte Black & Etched Opal (1937-3V-MB)
- Z-LITE Porter 3 Light Vanity, Chrome & Matte Opal (3030-3V-CH-LED)
- Z-LITE Ethos 4 Light Vanity, Chrome & Chisel (1923-4V-CH-LED)
- Z-LITE Bleeker Street 3 Light Vanity, Matte Black & Olde Brass & Clear (475-3V-MB-OBR)
- Z-LITE Artemis Vanity, 8-Light, 6.5 In.W x 35 In.L x 10.75 In.H, Brushed Nickel/Matte Opal (494-8V-BN)
- Z-LITE Cooper Vanity, 1-Light, 18 In.W x 4 In.L x 4.75 In.H, Chrome /Frosted (1010-18W-CH-LED)
- MAXIM LIGHTING Corona 3-Light Bath Vanity (10213CLBK)
- Z-Lite Vanity Lights