Shop All Sconces
Z-Lite
Soledad 1 Light Wall Sconce, Matte Black & White
Mfr # 485-1S-MB
Zoro # G605841517
product price: $60.00
/ea
$60.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.5"
- Width 4.5"
- Finish Matte Black
- Housing Material Steel
- Lamp Watts 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 7.5" |
Width | 4.5" |
Details
Finish | Matte Black |
Item | Wall Sconce |
Housing Material | Steel |
Lamp Watts | 100 |
Series | Soledad |
Description
Let your bathroom, bedroom or hallway bask in soft, warm light. This contemporary one-light wall sconce has a sophisticated, streamlined look, and extends from a rectangular plate for a chic contrast. From the sconce's cylindrical white etched glass shade to its matte black finish, this fixture stylishly upgrades your space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Flashlight, Battery Alkaline AA, 8 hr (3310PLCC)
- METALUX Vt Ltchs (VT-LATCH)
- ILC Replacement for Nikon Black Zoom Slit Lamp replacement light bulb lamp (BLACK ZOOM SLIT LAMP NIKON)
- SYLVANIA Linear Fluorescent Bulb, 40W, 4100K (FT40DL/841/RS/ECO)
- Z-LITE Auge 1 Light Wall Sconce, Chrome & Chrome (905-1SC-LED)
- Z-LITE Emily 1 Light Wall Sconce, Rubbed Brass & Off White (3033-1S-RB)
- Z-LITE Mila 1 Light Wall Sconce, Rubbed Brass & White (808-1S-RB-WH)
- Z-LITE Fontaine 1 Light Wall Sconce, Rubbed Brass & Clear (3035-1SL-RB)
- Z-LITE Lawson 1 Light Wall Sconce, Matte Black & Clear (343-1S-MB)
- Z-LITE Bleeker Street 1 Light Wall Sconce, Matte Black & Clear (475-1S-MB-BN)
- VAXCEL INTERNATIONAL Wireless Ceiling Fan Wall Control Kit (X-WC3013)
- Z-Lite Sconces