Shop All Sconces
Z-Lite
Soledad 1 Light Wall Sconce, Chrome & White
Mfr # 485-1S-CH
Zoro # G205841573
product price: $66.00
/ea
$66.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.5"
- Width 4.5"
- Finish Chrome
- Lamp Watts 100
- Series Soledad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 7.5" |
Width | 4.5" |
Details
Finish | Chrome |
Item | Wall Sconce |
Lamp Watts | 100 |
Series | Soledad |
Housing Material | Steel |
Description
Let your bathroom, bedroom or hallway bask in soft, warm light. This contemporary one-light wall sconce has a sophisticated, streamlined look, and extends from a rectangular mirrored plate for extra gleam. From the sconce's cylindrical white etched glass shade to its chrome finish, this fixture stylishly upgrades your space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, 412-L-Tc-P (412-L-TC-P)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 96"Max. Length (F96T8/TL841/HO/PLUS ALTO 25/1)
- ADVANCE PHILIPS ADVANCE 175 W, 1 Lamp HID Ballast Kit (71A5593-001D)
- ILC Replacement for Damar Cdm100par38/sp/4k replacement light bulb lamp (CDM100PAR38/SP/4K DAMAR)
- Z-LITE Willow 1 Light Wall Sconce, Olde Bronze & Clear Outside with Matte Opal Inside (426-1S-OB)
- Z-LITE Fontaine 1 Light Wall Sconce, Rubbed Brass & Clear (3035-1SL-RB)
- Z-LITE Mila 1 Light Wall Sconce, Rubbed Brass & White (808-1S-RB-WH)
- Z-LITE Emily 1 Light Wall Sconce, Brushed Nickel & White (807-1S-BN)
- Z-LITE Beckett 1 Light Wall Sconce, Matte Black And Clear Seedy (492-1S-MB)
- Z-LITE Emily 2 Light Wall Sconce, Matte Black & Off White (3033-2S-MB)
- ET2 Alumilux Sconce 2-Light 10" Wide White Wall Sconce (E41280-WT)
- Z-Lite Sconces