Shop All Outdoor Wall Lights
Z-Lite
Sheridan 1 Light Outdoor Wall Sconce, Black And Seedy
Mfr # 594M-BK
Zoro # G505836804
product price: $208.00
/ea
Free Shipping & Returns
$208.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8"
- Height 18"
- Length 9"
- Series Sheridan
- Watts 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 594M-BK
- Zoro # G505836804
- UPC # 685659167160
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 8" |
Height | 18" |
Length | 9" |
Canopy Dimensions | 6-3/4 in x 5-1/8 in |
Details
Item | Outdoor Wall Sconce |
Series | Sheridan |
Watts | 100 |
Finish | Black |
Standards | CUL/cETLu |
Housing Material | Aluminum |
Dimmable | Yes |
Rated Location | Wet |
Number of Lights | 1 |
Bulb Base | Medium |
Shade Finish | Seedy |
Shade Material | Glass |
Description
Changing up a standard look of conventional lighting, the Sheridan outdoor wall sconce delivers an impressive, sophisticated motif that reframes modern or transitional al fresco entertaining. A romantic seedy glass cylinder shade is sheltered in a minimalist geometric frame with a boxy frame crafted of black finish steel. This tasteful outdoor fixture is perfect as a doorside wall light or a source of lighting attached to a separate structure.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO Fluorescent Black/Silver Hand Lamp (4XP72)
- ILC Replacement for Light Bulb / Lamp Plc-13w 5000k replacement light bulb lamp (PLC-13W 5000K LIGHT BULB / LAMP)
- ILC Replacement for Light Bulb / Lamp Blqat3-13w replacement light bulb lamp (BLQAT3-13W LIGHT BULB / LAMP)
- ILC Replacement for MEDICAL ILLUMINATION 51515 (051515 MEDICAL ILLUMINATION)
- Z-LITE Sana 3 Light Outdoor Wall Sconce, Black & White Opal (593B-BK)
- Z-LITE Lestat 1 Light Outdoor Wall Light, Black & Clear (562B-BK-LED)
- Z-LITE Waterdown 1 Light Outdoor Wall Light, Black And White Seedy (T20-BK-F)
- Z-LITE Fallow 1 Light Outdoor Wall Sconce, Deep Bronze And Clear Seedy (565M-DBZ)
- Z-LITE Abbey Outdoor Wall Light, Black & Matte Opal (549S-BK)
- Z-LITE Waterdown 1 Light Outdoor Wall Light, Oil Rubbed Bronze And White Seedy (T20-ORB-F)
- MAXIM Signlite 1-Light 7.5" Wide Black Outdoor Wall Sconce (10116BK)
- Z-Lite Outdoor Wall Lights