Shop All Post Lighting
Z-Lite
Sheridan 1 Light Outdoor Post Mounted Fixture, Black And Seedy
Mfr # 594PHMR-519P-BK
Zoro # G105836747
product price: $588.00
/ea
Free Shipping & Returns
$588.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Housing Material Aluminum
- Number of Lamps 1
- Dimmable Yes
- Series Sheridan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 594PHMR-519P-BK
- Zoro # G105836747
- UPC # 685659168488
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 17.5" |
Width | 8" |
Length | 8" |
Details
Item | Outdoor Post Mounted Fixture |
Finish | Black |
Housing Material | Aluminum |
Number of Lamps | 1 |
Dimmable | Yes |
Series | Sheridan |
Watts | 100 |
Standards | CUL/cETLu |
Bulb Base Type | Medium |
Shade Material | Glass |
Shade Finish | Seedy |
Rated Location | Wet |
Description
With an ornate base and romantic lantern-inspired boxy frame, the Sheridan one-light outdoor post mounted fixture raises the elegance level of an exterior residential or commercial space. Embrace a village motif with a hint of nautical historical flavor with black finish steel construction offering protection against weather elements and a tasteful aesthetic perfect for a custom home. A romantic seedy glass cylinder shade creates a softening effect.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lithonia Ps300 (PS300 LITHONIA)
- SATCO Bulb, LED, 7W, 3000K, 120V, Opaque, GU10, MR16, PK 2 (S21743)
- BULBRITE 30-Watt Equivalent JC Non-Dimmable Bi-Pin (G4) LED Light Bulb Warm White Light, 2PK (861522)
- LUXRITE 2 FT Slim Linear LED Shop Light 3 CCT Selectable 3500K-5000K 20W 2600LM 0-10V Dimmable UL Listed (LR25181-1PK)
- Z-LITE Luttrel 1 Light Outdoor Post Mounted Fixture, Black & Frosted (566PHBS-536P-BK-LED)
- Z-LITE Beacon 4 Light Outdoor Post Mounted Fixture, Black & Clear Beveled (568PHXXLR-564P-BK)
- Z-LITE Talbot 3 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze And Seedy (579PHBR-564P-ORB)
- Z-LITE Helix 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy (591PHB-519P-BK)
- Z-LITE Armstrong Outdoor Post Mount Light, Bronze & Clear Waterglass (533PHB-533PM-RBRZ)
- Z-LITE Talbot 3 Light Outdoor Pier Mounted Fixture, Black & Clear Beveled (579PHBS-SQPM-BK)
- ACCLAIM LIGHTING Post Mount Light, Matte Black, 1-Light (5187BK)
- Z-Lite Post Lighting