Shop All Post Lighting
Z-Lite
Sheridan 1 Light Outdoor Post Mounted Fixture, Black And Seedy
Mfr # 594PHBS-536P-BK
Zoro # G705836819
Free Shipping & Returns
$738.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Width 10"
- Height 116.25"
- Housing Material Aluminum
- Number of Lamps 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Z-Lite
- MFR # 594PHBS-536P-BK
- Zoro # G705836819
- UPC # 685659168464
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 10" |
Height | 116.25" |
Details
Item | Outdoor Post Mounted Fixture |
Finish | Black |
Housing Material | Aluminum |
Number of Lamps | 1 |
Series | Sheridan |
Bulb Base Type | Medium |
Watts | 100 |
Description
Attention to classic style enhances the Sheridan single-light outdoor post mounted fixture, bringing a village-inspired motif and a thick post design. Crafted of black finish steel, this frame and post combo offers a romantic throwback to nautical industrial eras. A seedy glass cylinder shades ratchets up the elegance of this stylish light that improves the overall look of exterior spaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Bandit Usb Rechargeable Headlamp, Black (STL61702)
- GLOBE ELECTRIC Luxe E26 E26 (Medium) Filament LED Bulb Warm White 40 Watt Equivalence (35885)
- KLEIN TOOLS Rechargeable 2-Color LED Flashlight with Holster (56413)
- PARADISE WEDGE BULB 4W CLR 4PK (GL22644PK4)
- Z-LITE Talbot 3 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze And Seedy (579PHXLR-564P-ORB)
- Z-LITE Aspen 1 Light Outdoor Pier Mounted Fixture, Black And Clear Seedy (554PHMS-SQPM-BK)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze & Clear (571PHXLR-ORB)
- Z-LITE Beacon 3 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze & Clear Beveled (568PHXLS-ORB)
- Z-LITE Luttrel 1 Light Outdoor Pier Mounted Fixture, Silver & Frosted (566PHBS-SQPM-SL-LED)
- Z-LITE Seoul 3 Light Outdoor Post Mounted Fixture, Black & Clear (571PHXLR-567P-BK)
- Z-LITE Seoul 4 Light Outdoor Post Mount Fixture, Black & Clear (571PHXXLR-BK)
- Z-Lite Post Lighting