Shop All Post Lighting
Z-Lite
Sheridan 1 Light Outdoor Post Mount Fixture, Black & White Opal
Mfr # 595PHMS-BK
Zoro # G705836734
product price: $190.00
/ea
Free Shipping & Returns
$190.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Housing Material Aluminum
- Bulb Base Type Medium
- Height 17.25"
- Series Sheridan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 595PHMS-BK
- Zoro # G705836734
- UPC # 685659167306
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 17.25" |
Width | 8" |
Details
Item | Outdoor Post Mount Fixture |
Finish | Black |
Housing Material | Aluminum |
Bulb Base Type | Medium |
Series | Sheridan |
Watts | 100 |
Number of Lamps | 1 |
Description
The Sheridan one-light outdoor post mount fixture tops an existing exterior post fitted with a squared opening. Repurpose outdoor lighting with this charming village-inspired yet modern theme featuring a black finish steel open box frame and accents, and a chic white opal glass cylinder shade that offers light diffusion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 5 Aluminum Airtight IC Shallow Housing" (EL55ICA)
- ILC Replacement for Iwasaki Cmt150/u/935/g12 replacement light bulb lamp (CMT150/U/935/G12 IWASAKI)
- ILC Replacement for Damar Fc12t4/865 G10q 4pin replacement light bulb lamp (FC12T4/865 G10Q 4PIN DAMAR)
- NITE IZE Tool Holster, Stretch (FAMT-03-01)
- Z-LITE Seoul 4 Light Outdoor Post Mount Fixture, Black & Clear (571PHXXLR-BK)
- Z-LITE Luttrel 1 Light Outdoor Pier Mounted Fixture, Silver & Frosted (566PHBS-SQPM-SL-LED)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze & Clear (571PHXLR-ORB)
- Z-LITE Doma Outdoor Post Light, Black & Water Glass (543PHB-BK)
- Z-LITE Portland 1 Light Post Mount Light, Black & Clear Beveled (531PHBR-BK)
- Z-LITE Annex 1 Light Outdoor Post Mount, Black & Clear Beveled (563PHM-BK)
- LIVEX LIGHTING Textured Black Outdoor Lamp Post (7709-14)
- Z-Lite Post Lighting