Shop All Post Lighting
Z-Lite
Sheridan 1 Light Outdoor Post Mount Fixture, Black And Seedy
Mfr # 594PHMS-BK
Zoro # G005836700
product price: $190.00
/ea
Free Shipping & Returns
$190.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Number of Lamps 1
- Series Sheridan
- Standards CUL/cETLu
- Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 594PHMS-BK
- Zoro # G005836700
- UPC # 685659167184
- Country of Origin China
- Category Post Lighting
Dimensions
Length | 8" |
Height | 17.25" |
Width | 8" |
Details
Item | Outdoor Post Mount Fixture |
Finish | Black |
Number of Lamps | 1 |
Series | Sheridan |
Standards | CUL/cETLu |
Bulb Base Type | Medium |
Watts | 100 |
Dimmable | Yes |
Housing Material | Aluminum |
Shade Finish | Seedy |
Rated Location | Wet |
Shade Material | Glass |
Description
This one-light outdoor post mount fixture creates a fresh, stylish updated village motif as it provides a superb replacement to top an existing post. Embrace a romantic lantern silhouette in an open frame fashioned of black finish steel, admiring a delicate seedy glass cylinder shade nestled within. Weather-resistant materials offer confidence for placing this fixture in a variety of regional settings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Area Light, 73W, 120-277V, 5800L (DSXW2 LED 30C 700 40K T2M MVOLT DDBXD)
- SIGNIFY Wet Location Sealed LED, 4 ft. (DWAE51L840-4-UNV)
- SATCO 25W T8 Appliance Light Bulb Clear, 12PK (45923047206)
- ILC Replacement for Eiko Mh100/u/med replacement light bulb lamp (MH100/U/MED EIKO)
- Z-LITE Doma Outdoor Post Light, Black & Water Glass (543PHM-BK)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze & Clear (571PHXLR-ORB)
- Z-LITE Doma Outdoor Post Light, Black & Water Glass (543PHB-BK)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 30 In.W x 18 In.H, Black/Clear Seedy (599MP3-BK)
- Z-LITE Sana 3 Light Outdoor Post Mount Fixture, Black And Seedy (592PHBR-BK)
- Z-LITE Westover 3 Light Outdoor Pier Mounted Fixture, Black & Clear Beveled (580PHB-533PM-BK)
- GAMA SONIC Baytown Bulb Solar Lamp, Wall/Pier/3 in. Fitter Mounts, Brushed Bronze (106B133)
- Z-Lite Post Lighting