Shop All Post Lighting
Z-Lite
Sheridan 1 Light Outdoor Pier Mounted Fixture, Black & White Opal
Mfr # 595PHMS-SQPM-BK
Zoro # G805836726
product price: $258.00
/ea
Free Shipping & Returns
$258.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Width 8"
- Bulb Base Type Medium
- Watts 100
- Number of Lamps 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 595PHMS-SQPM-BK
- Zoro # G805836726
- UPC # 685659168624
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 8" |
Height | 19.75" |
Details
Item | Outdoor Pier Mounted Fixture |
Finish | Black |
Bulb Base Type | Medium |
Watts | 100 |
Number of Lamps | 1 |
Housing Material | Aluminum |
Series | Sheridan |
Description
Custom landscaping invites views in all lighting conditions, and the Sheridan one-light outdoor pier mounted fixture delivers with the elegance of a classic design. A charming village-inspired motif features a black finish steel open box frame emulating a nautical lantern and a geometric stacked pier base. Enjoy ambient lighting filtered through a white opal glass cylinder shade.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 6W, PL, 120V-277V, 35K, GX23, No Dim, Frosted (S28727)
- SUNPERIAN BR30 LED Flood Light Bulbs 8.5W (65W Equivalent) 800LM Dimmable E26 Base 12-Pack (SP34014-12PK)
- L1 2X4 LED Troffer w/ 15W Emergency Battery, Adjustable Watt / Color, 24/29/32/39W, AC120-277V (LOC-24TROF-DMWMCCT-EM)
- KEYSTONE TECHNOLOGIES PWR/Color Select 4"LED Retrofit Strip Kt (KT-RKIT32PS-4S-8CSA-VDIM)
- Z-LITE Helix 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy (591PHB-519P-BK)
- Z-LITE Beacon 4 Light Outdoor Post Mounted Fixture, Black & Clear Beveled (568PHXXLR-564P-BK)
- Z-LITE Talbot 1 Light Outdoor Post Mount Fixture, Black & Clear Beveled (579PHMS-BK)
- Z-LITE Doma Outdoor Post Light, Black & Water Glass (543PHM-BK)
- Z-LITE Aspen 1 Light Outdoor, Black And Clear Seedy (554PHM-BK)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze & Clear (571PHXLR-ORB)
- MAXSA INNOVATIONS Mission Style Post Top / Deck Light Metal and Glass, Black, PK2 (41471)
- Z-Lite Post Lighting